DURHAM MANUFACTURING 071SD-95 Storage Cabinet, Wall Mount, 3 Shelf, Size 29-7/8 x 13-11/16 x 27 Inch | CF6JDA

DURHAM MANUFACTURING 071SD-95 Storage Cabinet, Wall Mount, 3 Shelf, Size 29-7/8 x 13-11/16 x 27 Inch

Item: CF6JDA Model: 071SD-95Cross Ref: 656N53
In Stock

Get it by Tuesday, Jun 17

€357.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
AssembledYes
ColorGray
FinishGloss Powder Paint
Gauge18 ga.
Height26.938"
Length29 7/8"
MaterialSteel
Width13.688"
Adjustable ShelvesAdjustable

Shipping Info:

Ship weight (kg) 34.875
Ship height (cm)68.43
Ship length (cm)75.9
Ship width (cm)34.77
HS code9403.2
Country of OriginUS

Product Variants

ProductModelHeightColorFinishAssembledShelf AdjustabilityPrice
DURHAM MANUFACTURING 060-95-WFS Storage Cabinet, Wall Mount, 1 Shelf, Size 33-3/4 x 11-7/8 x 23-7/8 Inch | CF6JCU 060-95-WFS23 22/25"GrayGloss Powder PaintYes-€171.59
DURHAM MANUFACTURING 061-95-ADJFS Storage Cabinet, Wall Mount, 3 Shelf, Size 26-5/8 x 11-7/8 x 30 Inch | CF6JCX 061-95-ADJFS30"GrayGloss Powder PaintYes-€174.79
DURHAM MANUFACTURING 070SD-95 Storage Cabinet, Wall Mount, 3 Shelf, Size 18 x 13-11/16 x 27 Inch | CF6JCZ 070SD-9526.938"GrayGloss Powder PaintYesAdjustable€257.89
DURHAM MANUFACTURING 072SD-95 Storage Cabinet, Wall Mount, 3 Shelf, Size 35-7/8 x 13-11/16 x 27 Inch | CF6JDB 072SD-9526.938"GrayGloss Powder PaintYes-€400.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 071SD-95 Storage Cabinet, Wall Mount, 3 Shelf, Size 29-7/8 x 13-11/16 x 27 Inch
€357.90 /unit