Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 69427X01 Spring Plunger, Black Oxide-Coated Steel Body M20 Thread Size | CU6EDV

TE-CO 69427X01 Spring Plunger, Black Oxide-Coated Steel Body M20 Thread Size

Item: CU6EDV Model: 69427X01Cross Ref: 787M24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body FinishBlack Oxide Coated
Body Length30 mm
Body MaterialSteel
ConstructionSteel
Final Nose Force60N
Initial Nose Force30N
Nose MaterialBlack Oxide Coated Steel
Nose ShapeBall
Overall Length36.5 mm
Plunger Dia.10 mm
Plunger MaterialSteel
Projection6.5 mm
RetractableNo
Ring Dia.No
System Of MeasurementMetric
ThreadFully Threaded
Thread SizeM20
Thread-locking Element IncludedNo
With FlangeNo
With Locking PlungerNo

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread-locking Element IncludedBody MaterialPlunger MaterialThread SizeBody LengthProjectionInitial Nose ForceFinal Nose ForcePkg. Qty.Price
TE-CO 63720X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECP 63720X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.9 lbs.11.15 lbs.5€68.76
TE-CO 63724X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECQ 63724X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.36 lbs.4.5 lbs.5€68.76
TE-CO 63726X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECR 63726X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"0.45 lbs.7.8 lbs.5€71.37
TE-CO 63721X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECT 63721X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"1.26 lbs.15.6 lbs.5€70.19
TE-CO 63722X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECU 63722X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"1.26 lbs.15.6 lbs.5€71.37
TE-CO 63725X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECV 63725X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"0.45 lbs.7.8 lbs.5€70.19
TE-CO 63723X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1570 Inch | CU6ECW 63723X01NoStainless SteelStainless SteelM12 x 1.7528 mm0.157"2.25 lbs.24.5 lbs.5€72.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 69427X01 Spring Plunger, Black Oxide-Coated Steel Body M20 Thread Size
€112.03 /unit