Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 69328X01 Ball Plunger, Metric, 300 Series Stainless Steel Body, 400 Series Stainless Steel Ball | CU6ECC

TE-CO 69328X01 Ball Plunger, Metric, Stainless Steel Body, Stainless Steel Ball

Item: CU6ECC Model: 69328X01Cross Ref: 787M07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€472.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Plunger
Ball MaterialStainless Steel
Body FinishBlack Oxide Coated
Body Length33 mm
Body MaterialStainless Steel
Final Nose Force180N
Initial Nose Force90N
MaterialStainless Steel
Nose ShapeBall
Overall Length36.5 mm
Plunger Dia.10 mm
Projection3.5 mm
RetractableNo
Ring Dia.No
Series400 Series
System Of MeasurementMetric
ThreadFully Threaded
Thread Pitch2 mm
Thread SizeM16 x 2
Thread-locking Element IncludedNo
Width6 mm
With FlangeNo
With Locking PlungerNo
Ball Diameter1 mm
Drive Size8 mm
Measurement SystemMetric
Mounting TypeHex Socket Drive

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body MaterialBody WidthBall SizeSpringPkg. Qty.Price
TE-CO 5376201 Ball Plunger Nylon Light .125w x .252l Pk5 | AA8KUQ 19A610 5376201Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.42
TE-CO 5376301 Ball Plunger Nylon Stand .125w x .252l Pk5 | AA8KUR 19A611 5376301Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.15
TE-CO 5376401 Ball Plunger Nylon Light .188w x .41l Pk5 | AA8KUT 19A612 5376401Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€30.22
TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5 | AA8KUU 19A613 5376501Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€25.67
TE-CO 5376601 Ball Plunger Nylon Light .25w x .48l Pk5 | AA8KUV 19A614 5376601Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€24.17
TE-CO 5376701 Ball Plunger Nylon Stand .25w x .48l Pk5 | AA8KUW 19A615 5376701Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€29.03
TE-CO 5376801 Ball Plunger Nylon Light .312w x .643l Pk5 | AA8KUX 19A616 5376801Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€25.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 69328X01 Ball Plunger, Metric, Stainless Steel Body, Stainless Steel Ball
€472.87 /unit