Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 69206X01 Ball Plunger, Metric, Black Oxide-Coated Steel Body, Steel Ball, M10x1.50 Thread Size | CU6DYJ

TE-CO 69206X01 Ball Plunger, Metric, Black Oxide-Coated Steel Body, Steel Ball, M10x1.50 Thread Size

Item: CU6DYJ Model: 69206X01Cross Ref: 787LX7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Plunger
Ball MaterialSteel
Body FinishBlack Oxide Coated
Body Length23 mm
Body MaterialSteel
Final Nose Force35N
ForceStandard
Initial Nose Force20N
MaterialSteel
Nose ShapeBall
Overall Length25 mm
Plunger Dia.6 mm
Projection2 mm
RetractableNo
Ring Dia.No
SpringSteel
System Of MeasurementMetric
ThreadFully Threaded
Thread Pitch1.5 mm
Thread SizeM10 x 1.5
Thread-locking Element IncludedNo
With FlangeNo
With Locking PlungerNo
Ball Diameter6 mm
Body Diameter10 mm
Drive Size5 mm
Measurement SystemMetric
Mounting TypeHex Socket Drive

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body MaterialBody WidthBall SizeSpringPkg. Qty.Price
TE-CO 5376201 Ball Plunger Nylon Light .125w x .252l Pk5 | AA8KUQ 19A610 5376201Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.42
TE-CO 5376301 Ball Plunger Nylon Stand .125w x .252l Pk5 | AA8KUR 19A611 5376301Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.15
TE-CO 5376401 Ball Plunger Nylon Light .188w x .41l Pk5 | AA8KUT 19A612 5376401Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€30.22
TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5 | AA8KUU 19A613 5376501Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€25.67
TE-CO 5376601 Ball Plunger Nylon Light .25w x .48l Pk5 | AA8KUV 19A614 5376601Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€24.17
TE-CO 5376701 Ball Plunger Nylon Stand .25w x .48l Pk5 | AA8KUW 19A615 5376701Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€29.03
TE-CO 5376801 Ball Plunger Nylon Light .312w x .643l Pk5 | AA8KUX 19A616 5376801Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€25.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 69206X01 Ball Plunger, Metric, Black Oxide-Coated Steel Body, Steel Ball, M10x1.50 Thread Size
€104.03 /unit