Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 69104X01 Ball Plunger, Metric, 303 Stainless Steel Body, 440 Stainless Steel Ball, Ball, 12.00 mm | CU6DXV

TE-CO 69104X01 Ball Plunger, Metric, 303 Stainless Steel Body, 440 Stainless Steel Ball, Ball, 12.00 mm

Item: CU6DXV Model: 69104X01Cross Ref: 787LW3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€378.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Plunger
ApplicationScrewdriver Installation
Ball MaterialStainless Steel
Ball Material GradeGrade 440
Body FinishBlack
Body Grade303 Stainless Steel
Body Length30 mm
Body MaterialStainless Steel
Final Nose Force160N
Initial Nose Force80N
MaterialStainless Steel
Nose ShapeBall
Overall Length34.5 mm
Plunger Dia.12 mm
Projection4.5 mm
RetractableNo
Ring Dia.No
System Of MeasurementMetric
ThreadFully Threaded
Thread Pitch2.5 mm
Thread SizeM20 x 2.5
Thread-locking Element IncludedNo
With FlangeNo
With Locking PlungerNo
Ball Diameter12 mm
Measurement SystemMetric
Mounting TypeSlotted Drive
StandardsTCMAI

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body MaterialBody WidthBall SizeSpringPkg. Qty.Price
TE-CO 5376201 Ball Plunger Nylon Light .125w x .252l Pk5 | AA8KUQ 19A610 5376201Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.42
TE-CO 5376301 Ball Plunger Nylon Stand .125w x .252l Pk5 | AA8KUR 19A611 5376301Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.15
TE-CO 5376401 Ball Plunger Nylon Light .188w x .41l Pk5 | AA8KUT 19A612 5376401Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€30.22
TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5 | AA8KUU 19A613 5376501Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€25.67
TE-CO 5376601 Ball Plunger Nylon Light .25w x .48l Pk5 | AA8KUV 19A614 5376601Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€24.17
TE-CO 5376701 Ball Plunger Nylon Stand .25w x .48l Pk5 | AA8KUW 19A615 5376701Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€29.03
TE-CO 5376801 Ball Plunger Nylon Light .312w x .643l Pk5 | AA8KUX 19A616 5376801Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€25.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 69104X01 Ball Plunger, Metric, 303 Stainless Steel Body, 440 Stainless Steel Ball, Ball, 12.00 mm
€378.01 /unit