Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 63727X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1570 Inch | CU6EGT

TE-CO 63727X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1570 Inch Size

Item: CU6EGT Model: 63727X01Cross Ref: 45RF26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
ApplicationIndexing Stop Or Latch To Eject Parts In Fixtures Or Dies
Body Dia.0.472"
Body FinishBlack Oxide Coated
Body Length20 mm
Body MaterialStainless Steel
ConstructionStainless Steel
Final Nose Force12.3 lbs.
Handle TypeHex Socket Drive
Initial Nose Force0.51 lbs.
Mounting TypeThreaded
Nose MaterialStainless Steel
Overall Length20 mm
Plunger Dia.0.236"
Plunger MaterialStainless Steel
Projection0.157"
RetractableNo
System Of MeasurementMetric
ThreadFully Threaded
Thread Length20 mm
Thread SizeM12 x 1.75
Thread-locking Element IncludedNo
Measurement SystemMetric
Plunger FinishUncoated
Plunger Projection4 mm
StandardsTCMAI

Shipping Info:

Ship weight (kg) 0.1022
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread-locking Element IncludedBody MaterialPlunger MaterialThread SizeBody LengthProjectionInitial Nose ForceFinal Nose ForcePkg. Qty.Price
TE-CO 63720X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECP 63720X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.9 lbs.11.15 lbs.5€68.76
TE-CO 63724X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECQ 63724X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.36 lbs.4.5 lbs.5€68.76
TE-CO 63726X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECR 63726X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"0.45 lbs.7.8 lbs.5€71.37
TE-CO 63721X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECT 63721X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"1.26 lbs.15.6 lbs.5€70.19
TE-CO 63722X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECU 63722X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"1.26 lbs.15.6 lbs.5€71.37
TE-CO 63725X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECV 63725X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"0.45 lbs.7.8 lbs.5€70.19
TE-CO 63723X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1570 Inch | CU6ECW 63723X01NoStainless SteelStainless SteelM12 x 1.7528 mm0.157"2.25 lbs.24.5 lbs.5€72.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 63727X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1570 Inch Size
€76.20 /unit