Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 6372501 Spring Plunger, Stainless Steel Body, M8X1.25 Thread Size, 7.8 Lb Final | CU6EGP

TE-CO 6372501 Spring Plunger, Stainless Steel Body, M8X1.25 Thread Size, 7.8 Lb Final

Item: CU6EGP Model: 6372501Cross Ref: 45RF08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
ApplicationIndexing Stop Or Latch To Eject Parts In Fixtures Or Dies
Body Dia.0.315"
Body Length0.859"
Body MaterialStainless Steel
ConstructionStainless Steel
Final Nose Force7.8 lbs.
Handle TypeHex Socket Drive
Initial Nose Force0.45 lbs.
Mounting TypeThreaded
Nose MaterialStainless Steel
Overall Length22 mm
Plunger Dia.0.137"
Plunger MaterialStainless Steel
Projection0.118"
RetractableNo
System Of MeasurementMetric
ThreadFully Threaded
Thread Length22 mm
Thread SizeM8 x 1.25
Thread-locking Element IncludedYes
Body FinishBlack Oxide
Body Material GradeGrade 303
Measurement SystemMetric
Plunger FinishUncoated
Plunger Material GradeGrade 303
Plunger Projection3 mm
Plunger Width3.5 mm
StandardsTCMAI
Thread-locking ElementWith Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread-locking Element IncludedBody MaterialPlunger MaterialThread SizeBody LengthProjectionInitial Nose ForceFinal Nose ForcePkg. Qty.Price
TE-CO 63720X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECP 63720X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.9 lbs.11.15 lbs.5€68.76
TE-CO 63724X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.0980 Inch | CU6ECQ 63724X01NoStainless SteelStainless SteelM6 x 10.781"0.098"0.36 lbs.4.5 lbs.5€68.76
TE-CO 63726X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECR 63726X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"0.45 lbs.7.8 lbs.5€71.37
TE-CO 63721X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECT 63721X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"1.26 lbs.15.6 lbs.5€70.19
TE-CO 63722X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECU 63722X01NoStainless SteelStainless SteelM10 x 1.50.859"0.118"1.26 lbs.15.6 lbs.5€71.37
TE-CO 63725X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1180 Inch | CU6ECV 63725X01NoStainless SteelStainless SteelM8 x 1.250.859"0.118"0.45 lbs.7.8 lbs.5€70.19
TE-CO 63723X01 Spring Plunger, Black Oxide-Coated Stainless Steel Body, 0.1570 Inch | CU6ECW 63723X01NoStainless SteelStainless SteelM12 x 1.7528 mm0.157"2.25 lbs.24.5 lbs.5€72.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 6372501 Spring Plunger, Stainless Steel Body, M8X1.25 Thread Size, 7.8 Lb Final
€80.60 /unit