Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 54415X Plunger Hand With Out Lock 3/8-16 1.68 - Pack Of 2 | AC4CXX 2YMN9

TE-CO 54415X Plunger Hand With Out Lock 3/8-16 1.68 - Pack Of 2

Item: AC4CXX Model: 54415XCross Ref: 2YMN9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlunger
BodySteel
Body Dia.3/8"
Body FinishZinc
Body Length1 17/25"
Body MaterialSteel
Body Width3/8"
FinishZinc Plated, Clear Chromate
FunctionPlunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Handle TypePull Ring
MaterialSteel
Nose ShapeChamfered
Overall Length1 17/25"
PlungerCase Hardened , Case Hardened Steel, Zinc Plated
Plunger Dia.0.233"
Projection3/8"
RetractableYes
Ring Dia.0.98"
ThreadFully Threaded
Thread Length1 1/5"
Thread Size3/8"-16
Thread-locking Element IncludedNo
TypeHand Retractable With Out Lock
With Locking PlungerYes
Body Diameter0.375"
Body Material GradeGrade 12L14
Final Nose Force4 lbf.
Initial Nose Force2 lbf.
Measurement SystemInch
Plunger FinishZinc
Plunger MaterialSteel
Plunger Material GradeGrade 12L14
Plunger Projection0.375"
Plunger StyleLocking
Plunger Width0.233"
Ring Diameter0.98"
Thread-locking ElementWithout Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.02
Ship length (cm)19.05
Ship width (cm)11.43
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthPlunger Dia.Body WidthBodyBody MaterialOverall LengthProjectionPkg. Qty.Price
TE-CO 54405 Plunger Hand Stainless Steel 1/4-20 1.14 - Pack Of 2 | AC4CQA 2YLT4 54405Stainless Steel1.14"-1/4"----2€72.63
TE-CO 54406 Plunger Hand Stainless Steel 3/8-16 1.68 - Pack Of 2 | AC4CQB 2YLT5 54406Stainless Steel1 17/25"-3/8"----2€76.09
TE-CO 54407 Plunger Hand Stainless Steel 1/2-13 2.00 - Pack Of 2 | AC4CQC 2YLT6 54407Stainless Steel2"-1/2"----2€114.72
TE-CO 54414 Plunger Hand Steel Zinc 1/4-20 1.14 - Pack Of 2 | AC4CQD 2YLT7 54414Steel1.14"-1/4"Zinc Plated Clear Chromate---2€45.01
TE-CO 54415 Plunger Hand Steel Zinc 3/8-16 1.68 - Pack Of 2 | AC4CQE 2YLT8 54415Steel1 17/25"-3/8"Zinc Plated Clear Chromate---2€52.69
TE-CO 54416 Plunger Hand Steel Zinc 1/2-13 2.00 - Pack Of 2 | AC4CQF 2YLT9 54416Steel2"-1/2"Zinc Plated Clear Chromate---2€59.64
TE-CO 54405X Plunger Hand With Out Lock 1/4-20 1.14 - Pack Of 2 | AC4CXT 2YMN5 54405XStainless Steel1.14"-1/4"----2€62.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 54415X Plunger Hand With Out Lock 3/8-16 1.68 - Pack Of 2
€46.76 /unit