BALDOR / DODGE 023099 Tapered Roller Bearing, Shaft Size 1.6875 Inch, Bore Tapered, Steel | BD6GPC

BALDOR / DODGE 023099 F4B-E-111R Tapered Roller Bearing, Shaft Size 1.6875 Inch, Bore Tapered, Steel

Item: BD6GPC Model: 023099Cross Ref: F4B-E-111R
In Stock

Get it by Tuesday, Jun 10

€443.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing Type4 Bolt Flange
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 4.6395
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023099 F4B-E-111R Tapered Roller Bearing, Shaft Size 1.6875 Inch, Bore Tapered, Steel
€443.52 /unit