Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 54307X Plunger Hand With Out Lock 1/2-13 2.11 - Pack Of 2 | AC4CXG 2YML4

TE-CO 54307X Plunger Hand With Out Lock 1/2-13 2.11 - Pack Of 2

Item: AC4CXG Model: 54307XCross Ref: 2YML4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlunger
BodySteel
Body Dia.1/2"
Body FinishZinc
Body Length2.11"
Body MaterialSteel
Body Width1/2"
FinishBlack Oxide , Zinc Plated, Clear Chromate
FunctionPlunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Handle TypeLever
MaterialSteel
Nose ShapeChamfered
Overall Length2.11"
PlungerBlack Oxide, Case Hardended Steel
Plunger Dia.0.31"
Projection3/4"
RetractableYes
SpringStainless Steel
ThreadPartially Threaded
Thread Length1.1"
Thread Size1/2"-13
Thread-locking Element IncludedNo
TypeHand Retractable With Out Lock
Width1/2"
With Locking PlungerYes

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)1.27
Ship length (cm)19.05
Ship width (cm)11.43
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthPlunger Dia.Body WidthBody MaterialOverall LengthProjectionWith Locking PlungerPkg. Qty.Price
TE-CO 54201 Plunger Hand Stainless Steel 1/4-20 1.25 - Pack Of 2 | AC4CPH 2YLP6 54201Stainless Steel1 1/4"-1/2"----2€79.48
TE-CO 54202 Plunger Hand Stainless Steel 3/8-16 2.00 - Pack Of 2 | AC4CPJ 2YLP7 54202Stainless Steel2"-3/4"----2€96.03
TE-CO 54203 Plunger Hand Stainless Steel 1/2-13 2.11 - Pack Of 2 | AC4CPK 2YLP8 54203Stainless Steel2.11"-1/2"----2€104.58
TE-CO 54204 Plunger Hand Stainless Steel 5/8-11 3.05 - Pack Of 2 | AC4CPL 2YLP9 54204Stainless Steel3.05"-0.62"----2€118.01
TE-CO 54305 Plunger Hand Zinc 1/4-20 10.25 - Pack Of 2 | AC4CPM 2YLR1 54305Steel1 1/4"-1/2"Steel---2€45.50
TE-CO 54306 Plunger Hand Steel Zinc 3/8-16 2.00 - Pack Of 2 | AC4CPN 2YLR2 54306Steel2"-3/4"Steel---2€50.32
TE-CO 54307 Plunger Hand Steel Zinc 1/2-13 2.11 - Pack Of 2 | AC4CPP 2YLR3 54307Steel2.11"-1/2"Steel---2€56.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 54307X Plunger Hand With Out Lock 1/2-13 2.11 - Pack Of 2
€56.34 /pack