Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 54201 Plunger Hand Stainless Steel 1/4-20 1.25 - Pack Of 2 | AC4CPH 2YLP6

TE-CO 54201 Plunger Hand Stainless Steel 1/4-20 1.25 - Pack Of 2

Item: AC4CPH Model: 54201Cross Ref: 2YLP6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlunger
Body Length1 1/4"
Body Width1/2"
FunctionPlunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
GradeGrade 303
MaterialStainless Steel
Thread Size1/4"-20
TypeHand Retractable
Body Diameter0.25"
Body FinishUncoated
Body MaterialStainless Steel
Final Nose Force2.5 lbf.
Handle Length1/2"
Handle TypeLever
Measurement SystemInch
Overall Length1.63"
Plunger FinishUncoated
Plunger MaterialStainless Steel
RetractableRetractable

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.76
Ship length (cm)19.05
Ship width (cm)11.43
HS code7318155051
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthPlunger Dia.Body WidthBody MaterialOverall LengthProjectionWith Locking PlungerPkg. Qty.Price
TE-CO 54202 Plunger Hand Stainless Steel 3/8-16 2.00 - Pack Of 2 | AC4CPJ 2YLP7 54202Stainless Steel2"-3/4"----2€96.03
TE-CO 54203 Plunger Hand Stainless Steel 1/2-13 2.11 - Pack Of 2 | AC4CPK 2YLP8 54203Stainless Steel2.11"-1/2"----2€104.58
TE-CO 54204 Plunger Hand Stainless Steel 5/8-11 3.05 - Pack Of 2 | AC4CPL 2YLP9 54204Stainless Steel3.05"-0.62"----2€118.01
TE-CO 54305 Plunger Hand Zinc 1/4-20 10.25 - Pack Of 2 | AC4CPM 2YLR1 54305Steel1 1/4"-1/2"Steel---2€45.50
TE-CO 54306 Plunger Hand Steel Zinc 3/8-16 2.00 - Pack Of 2 | AC4CPN 2YLR2 54306Steel2"-3/4"Steel---2€50.32
TE-CO 54307 Plunger Hand Steel Zinc 1/2-13 2.11 - Pack Of 2 | AC4CPP 2YLR3 54307Steel2.11"-1/2"Steel---2€56.49
TE-CO 54308 Plunger Hand Steel Zinc 5/8-11 3.05 - Pack Of 2 | AC4CPQ 2YLR4 54308Steel3.05"-0.62"Steel---2€62.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 54201 Plunger Hand Stainless Steel 1/4-20 1.25 - Pack Of 2
€82.31 /unit