Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 53817X01 Plunger Without Locking Ball 5/8 63/64 Pk5 | AB6GYU 21R253

TE-CO 53817X01 Plunger Without Locking Ball 5/8 63/64 Pk5

Item: AB6GYU Model: 53817X01Cross Ref: 21R253
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Plunger
Ball MaterialNylon
Ball Size3/8"
BodySteel
Body Length0.984"
Body MaterialSteel
Body Width5/8"
FinishBlack Oxide
ForceStandard
FunctionControlled End Forces
MaterialSteel
SpringStainless Steel
Thread Size5/8"-11
TypeWithout Locking Element
Ball Diameter0.375"
Body FinishBlack Oxide
Final Nose Force18 lbf.
Initial Nose Force9 lbf.
Measurement SystemInch
Mounting TypeSlotted Drive
StandardsTCMAI

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body MaterialBody WidthBall SizeSpringPkg. Qty.Price
TE-CO 5376201 Ball Plunger Nylon Light .125w x .252l Pk5 | AA8KUQ 19A610 5376201Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.42
TE-CO 5376301 Ball Plunger Nylon Stand .125w x .252l Pk5 | AA8KUR 19A611 5376301Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.15
TE-CO 5376401 Ball Plunger Nylon Light .188w x .41l Pk5 | AA8KUT 19A612 5376401Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€30.22
TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5 | AA8KUU 19A613 5376501Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€25.67
TE-CO 5376601 Ball Plunger Nylon Light .25w x .48l Pk5 | AA8KUV 19A614 5376601Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€24.17
TE-CO 5376701 Ball Plunger Nylon Stand .25w x .48l Pk5 | AA8KUW 19A615 5376701Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€29.03
TE-CO 5376801 Ball Plunger Nylon Light .312w x .643l Pk5 | AA8KUX 19A616 5376801Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€25.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 53817X01 Plunger Without Locking Ball 5/8 63/64 Pk5
€45.02 /unit