Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 5367001 Spring Plunger, 303 Stainless Steel Body, 440 Stainless Steel Ball, 0.1570 In, 5 PK | CU6DZJ

TE-CO 5367001 Spring Plunger, 303 Stainless Steel Body, 440 Stainless Steel Ball, 0.1570 In, 5 PK

Item: CU6DZJ Model: 5367001Cross Ref: 45RE22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
ApplicationSensitive And Light Duty Applications
Ball MaterialStainless Steel
Ball Material GradeGrade 440
Body Dia.0.157"
Body Grade303 Stainless Steel
Body Length0.197"
Body MaterialStainless Steel
Final Nose Force1.57 lbs.
Initial Nose Force0.68 lbs.
MaterialStainless Steel
Mounting TypePress Fit
Nose ShapeBall
Overall Length5 mm
Plunger Dia.0.118"
Projection0.8 mm
RetractableNo
With FlangeNo
Ball Diameter3 mm
Ball FinishUncoated
Ball Projection0.8 mm
Body Diameter4 mm
Body FinishUncoated
Flange Diameter4.6 mm
Flange Thickness1 mm
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body MaterialBody WidthBall SizeSpringPkg. Qty.Price
TE-CO 5376201 Ball Plunger Nylon Light .125w x .252l Pk5 | AA8KUQ 19A610 5376201Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.42
TE-CO 5376301 Ball Plunger Nylon Stand .125w x .252l Pk5 | AA8KUR 19A611 5376301Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.15
TE-CO 5376401 Ball Plunger Nylon Light .188w x .41l Pk5 | AA8KUT 19A612 5376401Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€30.22
TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5 | AA8KUU 19A613 5376501Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€25.67
TE-CO 5376601 Ball Plunger Nylon Light .25w x .48l Pk5 | AA8KUV 19A614 5376601Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€24.17
TE-CO 5376701 Ball Plunger Nylon Stand .25w x .48l Pk5 | AA8KUW 19A615 5376701Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€29.03
TE-CO 5376801 Ball Plunger Nylon Light .312w x .643l Pk5 | AA8KUX 19A616 5376801Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€25.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 5367001 Spring Plunger, 303 Stainless Steel Body, 440 Stainless Steel Ball, 0.1570 In, 5 PK
€29.39 /unit