Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 53313X01 Spring Plunger Without Locking 8-32 5/8 Pk5 | AB6GWX 21R210

TE-CO 53313X01 Spring Plunger Without Locking 8-32 5/8 Pk5

Item: AB6GWX Model: 53313X01Cross Ref: 21R210
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body Length5/8"
MaterialNylon , Stainless Steel
PlungerNylon
TypeWithout Locking Element
Body FinishUncoated
Body MaterialStainless Steel
Body Material GradeGrade 303
Drive Size0.05"
Final Nose Force2.3 lbf.
Initial Nose Force0.7 lbf.
Measurement SystemInch
Mounting TypeHex Socket Drive
Overall Length0.718"
Plunger FinishUncoated
Plunger MaterialDelrin
Plunger Projection0.093"
Plunger Width0.07"
Thread Size#8-32
Thread-locking ElementWithout Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlungerColorPkg. Qty.Price
TE-CO 52101X01 Spring Plunger Without Locking 8-32 5/8 Pk5 | AB6GVB 21R167 52101X01Steel5/8"Without Locking ElementNylon-5€40.42
TE-CO 52102X01 Spring Plunger Without Locking 10-32 3/4 Pk5 | AB6GVC 21R168 52102X01Steel3/4"Without Locking ElementNylon-5€38.05
TE-CO 52103X01 Spring Plunger Without Locking 1/4-20 1 Pk5 | AB6GVD 21R169 52103X01Steel1"Without Locking ElementNylon-5€38.05
TE-CO 52104X01 Spring Plunger Without Locking 5/16-18 1 Pk5 | AB6GVE 21R170 52104X01Steel1"Without Locking ElementNylon-5€39.26
TE-CO 52105X01 Spring Plunger Without Locking 3/8-16 Pk5 | AB6GVF 21R171 52105X01Steel1 1/8"Without Locking ElementNylon-5€39.32
TE-CO 52106X01 Spring Plunger Without Locking 1/2-13 Pk5 | AB6GVG 21R172 52106X01Steel1 1/4"Without Locking ElementNylon-5€37.38
TE-CO 52108X01 Spring Plunger Without Locking 1/4-28 1 Pk5 | AB6GVH 21R173 52108X01Steel1"Without Locking ElementNylon-5€37.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 53313X01 Spring Plunger Without Locking 8-32 5/8 Pk5
€51.15 /unit