Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 52106X01 Spring Plunger Without Locking 1/2-13 Pk5 | AB6GVG 21R172

TE-CO 52106X01 Spring Plunger Without Locking 1/2-13 Pk5

Item: AB6GVG Model: 52106X01Cross Ref: 21R172
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body Length1 1/4"
FinishBlack Oxide
MaterialNylon , Steel
PlungerNylon
Thread Size1/2"-13
TypeWithout Locking Element
Body Diameter1/2"
Body FinishBlack Oxide
Body MaterialSteel
Body Material GradeGrade 12L14
Drive Size0.188"
Final Nose Force17.4 lbf.
Initial Nose Force6.6 lbf.
Measurement SystemInch
Mounting TypeHex Socket Drive
Overall Length1.5"
Plunger FinishBlack Oxide
Plunger MaterialDelrin
Plunger Projection0.25"
Plunger Width0.248"
Thread-locking ElementWithout Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlungerColorPkg. Qty.Price
TE-CO 52101X01 Spring Plunger Without Locking 8-32 5/8 Pk5 | AB6GVB 21R167 52101X01Steel5/8"Without Locking ElementNylon-5€40.42
TE-CO 52102X01 Spring Plunger Without Locking 10-32 3/4 Pk5 | AB6GVC 21R168 52102X01Steel3/4"Without Locking ElementNylon-5€38.05
TE-CO 52103X01 Spring Plunger Without Locking 1/4-20 1 Pk5 | AB6GVD 21R169 52103X01Steel1"Without Locking ElementNylon-5€38.05
TE-CO 52104X01 Spring Plunger Without Locking 5/16-18 1 Pk5 | AB6GVE 21R170 52104X01Steel1"Without Locking ElementNylon-5€39.26
TE-CO 52105X01 Spring Plunger Without Locking 3/8-16 Pk5 | AB6GVF 21R171 52105X01Steel1 1/8"Without Locking ElementNylon-5€39.32
TE-CO 52108X01 Spring Plunger Without Locking 1/4-28 1 Pk5 | AB6GVH 21R173 52108X01Steel1"Without Locking ElementNylon-5€37.30
TE-CO 52301X01 Spring Plunger Without Locking 8-32 5/8 Pk5 | AB6GVJ 21R174 52301X01Nylon5/8"Without Locking ElementNylonClear5€39.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 52106X01 Spring Plunger Without Locking 1/2-13 Pk5
€42.33 /unit