Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 5322801 Spring Plunger Heavy Stainless Steel 1/4-20x3/4 L Pk5 | AA8KXJ 19A673

TE-CO 5322801 Spring Plunger Heavy Stainless Steel 1/4-20x3/4 L Pk5

Item: AA8KXJ Model: 5322801Cross Ref: 19A673
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlunger
Body Dia.1/4"
Body Length3/4"
MaterialStainless Steel
Plunger Dia.0.119"
Plunger Travel1/8"
TypeSpring
Body Diameter1/4"
Body FinishUncoated
Body MaterialStainless Steel
Final Nose Force9 lbf.
Initial Nose Force2 lbf.
Measurement SystemInch
Overall Length0.875"
Plunger FinishBlack Oxide
Plunger MaterialDelrin
Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Details:

    • Plunger Length (.125")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 5322801 Spring Plunger Heavy Stainless Steel 1/4-20x3/4 L Pk5
€52.48 /unit