Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 53222X01 Spring Plunger Without Locking 1/4-20 1 Pk5 | AB6GWQ 21R204

TE-CO 53222X01 Spring Plunger Without Locking 1/4-20 1 Pk5

Item: AB6GWQ Model: 53222X01Cross Ref: 21R204
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body Length1"
MaterialNylon , Stainless Steel
PlungerNylon
Thread Size1/4"-20
TypeWithout Locking Element

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlungerColorPkg. Qty.Price
TE-CO 52101X01 Spring Plunger Without Locking 8-32 5/8 Pk5 | AB6GVB 21R167 52101X01Steel5/8"Without Locking ElementNylon-5€40.42
TE-CO 52102X01 Spring Plunger Without Locking 10-32 3/4 Pk5 | AB6GVC 21R168 52102X01Steel3/4"Without Locking ElementNylon-5€38.05
TE-CO 52103X01 Spring Plunger Without Locking 1/4-20 1 Pk5 | AB6GVD 21R169 52103X01Steel1"Without Locking ElementNylon-5€38.05
TE-CO 52104X01 Spring Plunger Without Locking 5/16-18 1 Pk5 | AB6GVE 21R170 52104X01Steel1"Without Locking ElementNylon-5€39.26
TE-CO 52105X01 Spring Plunger Without Locking 3/8-16 Pk5 | AB6GVF 21R171 52105X01Steel1 1/8"Without Locking ElementNylon-5€39.32
TE-CO 52106X01 Spring Plunger Without Locking 1/2-13 Pk5 | AB6GVG 21R172 52106X01Steel1 1/4"Without Locking ElementNylon-5€37.38
TE-CO 52108X01 Spring Plunger Without Locking 1/4-28 1 Pk5 | AB6GVH 21R173 52108X01Steel1"Without Locking ElementNylon-5€37.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 53222X01 Spring Plunger Without Locking 1/4-20 1 Pk5
€45.69 /unit