Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 52914X Plunger Ball Without Lock 3/8-16 5/8 - Pack Of 5 | AC4CUT 2YMD8

TE-CO 52914X Plunger Ball Without Lock 3/8-16 5/8 - Pack Of 5

Item: AC4CUT Model: 52914XCross Ref: 2YMD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Plunger
Ball MaterialStainless Steel
Ball Size0.187"
Body Length5/8"
Body Width3/8"
FunctionSmallest And Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
GradeGrade 440, Grade 303
MaterialStainless Steel
Thread Size3/8"-16
TypeWithout Locking Element
Ball Diameter0.187"
Ball FinishUncoated
Ball Projection0.048"
Body Diameter3/8"
Body MaterialStainless Steel
Final Nose Force5 lbf.
Initial Nose Force2.5 lbf.
Measurement SystemInch
Mounting TypeSlotted Drive
StandardsTCMAI
Thread-locking ElementWithout Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.76
Ship length (cm)11.18
Ship width (cm)11.43
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body MaterialBody WidthBall SizeSpringPkg. Qty.Price
TE-CO 5376201 Ball Plunger Nylon Light .125w x .252l Pk5 | AA8KUQ 19A610 5376201Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.42
TE-CO 5376301 Ball Plunger Nylon Stand .125w x .252l Pk5 | AA8KUR 19A611 5376301Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.15
TE-CO 5376401 Ball Plunger Nylon Light .188w x .41l Pk5 | AA8KUT 19A612 5376401Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€30.22
TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5 | AA8KUU 19A613 5376501Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€25.67
TE-CO 5376601 Ball Plunger Nylon Light .25w x .48l Pk5 | AA8KUV 19A614 5376601Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€24.17
TE-CO 5376701 Ball Plunger Nylon Stand .25w x .48l Pk5 | AA8KUW 19A615 5376701Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€29.03
TE-CO 5376801 Ball Plunger Nylon Light .312w x .643l Pk5 | AA8KUX 19A616 5376801Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€25.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 52914X Plunger Ball Without Lock 3/8-16 5/8 - Pack Of 5
€81.46 /unit