Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 46407 T-bolt Steel 1/2-13 x 5 | AC4BWV 2YHR8

TE-CO 46407 T-bolt Steel 1/2-13 x 5

Item: AC4BWV Model: 46407Cross Ref: 2YHR8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Bolt
FinishBlack Oxide
Head Height0.312"
Head Width7/8"
Length Under Head5"
MaterialSteel
Rockwell HardnessRockwell C25 To C34
Slot Size1/2"
Tensile Strength8514 psi
Thread Length2"
Thread Size1/2"-13
Thread TypeCoarse
TypeMedium Strength

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)22.86
Ship length (cm)21.08
Ship width (cm)10.92
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthHead WidthHead HeightLength Under HeadSlot SizeMaterialRockwell HardnessPrice
TE-CO 46201 T-bolt Steel 3/8-16 x 1-1/2 | AC4BWL 2YHP2 462013/8"-161"0.688"1/4"1 1/2"3/8"SteelRockwell C25 To C34€13.87
TE-CO 46202 T-bolt Steel 3/8-16 x 2 | AC4BWM 2YHP3 462023/8"-161 1/2"0.688"1/4"2"3/8"SteelRockwell C25 To C34€14.50
TE-CO 46204 T-bolt Steel 3/8-16 x 3 | AC4BWN 2YHP5 462043/8"-162"0.688"1/4"3"3/8"SteelRockwell C25 To C34€15.73
TE-CO 46401 T-bolt Steel 1/2-13 x 1-1/2 | AC4BWP 2YHR2 464011/2"-131"7/8"0.312"1 1/2"1/2"SteelRockwell C25 To C34€13.41
TE-CO 46402 T-bolt Steel 1/2-13 x 2 | AC4BWQ 2YHR3 464021/2"-131 1/2"7/8"0.312"2"1/2"SteelRockwell C25 To C34€15.41
TE-CO 46404 T-bolt Steel 1/2-13 x 3 | AC4BWR 2YHR5 464041/2"-132"7/8"0.312"3"1/2"SteelRockwell C25 To C34€13.65
TE-CO 46405 T-bolt Steel 1/2-13 x 3-1/2 | AC4BWT 2YHR6 464051/2"-132"7/8"0.312"3 1/2"1/2"SteelRockwell C25 To C34€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 46407 T-bolt Steel 1/2-13 x 5
€20.79 /unit