Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 46201 T-bolt Steel 3/8-16 x 1-1/2 | AC4BWL 2YHP2

TE-CO 46201 T-bolt Steel 3/8-16 x 1-1/2

Item: AC4BWL Model: 46201Cross Ref: 2YHP2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Bolt
FinishBlack Oxide
Head Height1/4"
Head Width0.688"
Length Under Head1 1/2"
MaterialSteel
Rockwell HardnessRockwell C25 To C34
Slot Size3/8"
Tensile Strength4650 psi
Thread Length1"
Thread Size3/8"-16
Thread TypeCoarse
TypeMedium Strength
For T-slot Size3/8"
Head Length11/16"
Head TypeSquare
Material GradeMedium Carbon
Measurement SystemInch
Thread Fit2A
ThreadingPartially Threaded

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)1.52
Ship length (cm)4.06
Ship width (cm)1.52
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthHead WidthHead HeightLength Under HeadSlot SizeMaterialRockwell HardnessPrice
TE-CO 46202 T-bolt Steel 3/8-16 x 2 | AC4BWM 2YHP3 462023/8"-161 1/2"0.688"1/4"2"3/8"SteelRockwell C25 To C34€14.50
TE-CO 46204 T-bolt Steel 3/8-16 x 3 | AC4BWN 2YHP5 462043/8"-162"0.688"1/4"3"3/8"SteelRockwell C25 To C34€15.73
TE-CO 46401 T-bolt Steel 1/2-13 x 1-1/2 | AC4BWP 2YHR2 464011/2"-131"7/8"0.312"1 1/2"1/2"SteelRockwell C25 To C34€13.41
TE-CO 46402 T-bolt Steel 1/2-13 x 2 | AC4BWQ 2YHR3 464021/2"-131 1/2"7/8"0.312"2"1/2"SteelRockwell C25 To C34€15.41
TE-CO 46404 T-bolt Steel 1/2-13 x 3 | AC4BWR 2YHR5 464041/2"-132"7/8"0.312"3"1/2"SteelRockwell C25 To C34€13.65
TE-CO 46405 T-bolt Steel 1/2-13 x 3-1/2 | AC4BWT 2YHR6 464051/2"-132"7/8"0.312"3 1/2"1/2"SteelRockwell C25 To C34€14.19
TE-CO 46406 T-bolt Steel 1/2-13 x 4 | AC4BWU 2YHR7 464061/2"-132"7/8"0.312"4"1/2"SteelRockwell C25 To C34€14.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 46201 T-bolt Steel 3/8-16 x 1-1/2
€17.65 /unit