Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 45607 T-Bolt Carbon Steel Thread 2 Inch Length | AH3THW 33MR07

TE-CO 45607 T-Bolt Carbon Steel Thread 2 Inch Length

Item: AH3THW Model: 45607Cross Ref: 33MR07
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Bolt
FinishBlack Oxide
Head Height0.469"
Head Width1 1/4"
Length Under Head5"
MaterialCarbon Steel
Rockwell HardnessRockwell C25 To C34
Size5"
Slot Size3/4"
Tensile Strength120000 psi
Thread Length2"
Thread Size3/4"-10
Thread TypeCoarse
TypeMedium Strength
For T-slot Size3/4"
Head Length1 9/16"
Head TypeT-Shape
Material GradeMedium Carbon
Measurement SystemInch
Shank Length5"
Thread Fit2A
Thread StandardUNC
ThreadingPartially Threaded

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.56
Ship length (cm)13.72
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelThread LengthHead WidthHead HeightLength Under HeadThread SizeSizeSlot SizeMaterialPrice
TE-CO 45404 T-Bolt Carbon Steel Thread 1-1/2 Inch Length | AH3THV 33MR06 454041 1/2"7/8"1/4"2"1/2"-132"-Carbon Steel€13.41
TE-CO 45804 T-Bolt Carbon Steel Thread 1-3/4 Inch Length | AH3THX 33MR08 458041 3/4"1 3/4"0.688"6"-61Carbon Steel€40.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 45607 T-Bolt Carbon Steel Thread 2 Inch Length
€24.38 /unit