TB WOODS WS6716 Bushing, Bore 6-7/16 Inch, Standard Keyway, Size WS | BG3FFT

TB WOODS WS6716 QD Bushing, Cast Iron, WS Size, 6.4375 inch Bore Dia., Standard Keyway

Item: BG3FFT Model: WS6716
Limited Availability
€2,595.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.12 3/4"
Bore Dia.6.438"
Bore Size6 mm
Bore TypeFinished With Keyway
BushingShort
Coupling SizeWS
Dimension A1 3/4"
Dimension B10.437"
Dimension D15"
Dimension E5 1/2"
Dimension L7 1/2"
HardwareImperial Series
Key Size1 1/2" x 3/4"
KeywayStandard
MaterialCast Iron
Mounting TypeConventional
SizeWS
Torque375000 lbs.-in.
TypeShort , Standard
Weight139 lbs.

Shipping Info:

Ship weight (kg) 62.55

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS WS6716 QD Bushing, Cast Iron, WS Size, 6.4375 inch Bore Dia., Standard Keyway
€2,595.96 /unit