TB WOODS WE70R Coupling, RPM 3600, Torque 22 Inch-Lbs, Low Carbon Steel | BB8LDJ

TB WOODS WE70R Dura-Flex Speed Ring, Low Carbon Steel, WE70 Size, 22125 lbs.-in. Torque, 3600 rpm

Item: BB8LDJ Model: WE70R
Limited Availability
€773.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Ring
Coupling Size70"
Element TypeTire Coupling Speed Ring
Hp Rating @ 100 Rpm35 hp
Hp Rating @ 1150 Rpm407 hp
Hp Rating @ 1200 Rpm407 hp
Hp Rating @ 1750 Rpm615 hp
Hp Rating @ 1800 Rpm615 hp
Hp Rating @ 3450 Rpm1229 hp
Hp Rating @ 3600 Rpm1229 hp
Hub Outside Dia.9 1/4"
MaterialLow Carbon Steel
Max. Angular Misalignment
Max. Parallel Misalignment1/8"
Max. Speed3600 RPM
Operating Temp.-40°F to +200°F
Product TypeDura-Flex Speed Ring
Rated Torque22125 lbs.-in.
SizeWE70
Speed Ring Width1 1/4"
Temp. Rating-40°F to +200°F
TypeStandard
Weight8.5 lbs.

Shipping Info:

Ship weight (kg) 7.695
Ship height (cm)1.91

Product Variants

ProductModelCoupling SizeMax. SpeedRated TorqueHp Rating @ 100 RpmHp Rating @ 1200 RpmHp Rating @ 1800 RpmHp Rating @ 3600 RpmSizePrice
TB WOODS WE20R Coupling, RPM 6600, Torque 2 Inch-Lbs, Low Carbon Steel | AK3XBA WE20R20"6600 RPM2300 lbs.-in.3 7/10 hp44 hp66 hp126 hpWE20€343.58
TB WOODS WE30R Coupling, RPM 5800, Torque 3 Inch-Lbs, Low Carbon Steel | AK3XBB WE30R30"5800 RPM3650 lbs.-in.5 4/5 hp70 hp104 hp200 hpWE30€402.16
TB WOODS WE40R Coupling, RPM 5000, Torque 5 Inch-Lbs, Low Carbon Steel | AK3XBC WE40R40"5000 RPM5500 lbs.-in.8 9/10 hp105 hp157 hp301 hpWE40€532.53
TB WOODS WE50R Coupling, RPM 4200, Torque 7 Inch-Lbs, Low Carbon Steel | AK3XBD WE50R50"4200 RPM7650 lbs.-in.12 hp146 hp218 hp419 hpWE50€673.24
TB WOODS WE60R Coupling, RPM 3800, Torque 12 Inch-Lbs, Low Carbon Steel | AK3XBF WE60R60"3800 RPM12500 lbs.-in.20 hp238 hp357 hp684 hpWE60€708.79
TB WOODS WE30RM Coupling, RPM 5800, Torque 412 Inch-Lbs, Low Carbon Steel | BA9JGV WE30RM30"5800 RPM-5 4/5 hp70 hp104 hp200 hpWE30€412.91
TB WOODS WE70RM Coupling, RPM 3600, Torque 2500 Inch-Lbs, Low Carbon Steel | BB2VGN WE70RM70"3600 RPM-35 hp407 hp615 hp1229 hpWE70€743.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS WE70R Dura-Flex Speed Ring, Low Carbon Steel, WE70 Size, 22125 lbs.-in. Torque, 3600 rpm
€773.22 /unit