SQUARE D QOB230EPD1200 Bolt On Circuit Breaker, 10kAIC at 120V, 30A, 2 Pole | CE6HTT

SQUARE D QOB230EPD1200 Bolt-On Circuit Breaker, 30A, 120V, 10kAIC, Thermal Magnetic

Item: CE6HTT Model: QOB230EPD1200
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Frame TypeQOB
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)5.72
Ship length (cm)12.37
Ship width (cm)8.26
Country of OriginUS

Product Details:

    • Square D QOB230EPD1200 circuit breaker designed to protect an electrical circuit from damages caused by excess current flows
    • Thermal-magnetic trip mechanism providing both long time and instantaneous current limiting functions
    • Class B 30mA ground fault wiring which opens when the current reaches the setting of the ground fault sensor
    • Equipped with an auxiliary switch to provide remote signalling facility
    • Pressure plate terminals to facilitate single- or two-wire terminations; ideal for use with 60 or 75 deg Celsius conductors

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB230EPD1200 Bolt-On Circuit Breaker, 30A, 120V, 10kAIC, Thermal Magnetic