Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS WE5HMPB Shaft Coupling Hub We5 Bore Diameter 3/4 Inch | AA6YLU 15E689

TB WOODS WE5HMPB Dura-Flex BTS Hub, Low Carbon Steel, WE5 Size, 0.75 inch Bore Dia., No Keyway

Item: AA6YLU Model: WE5HMPBCross Ref: 15E689
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Shaft Coupling Hub
Bore Dia.3/4"
Bore Size1 mm
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Element TypeTire Coupling Hub
Height3.13"
Hp Rating @ 100 Rpm1 1/2 hp
Hp Rating @ 1800 Rpm26 hp
Hp Rating @ 3600 Rpm51 hp
Hub Dia.3.13"
Hub Outside Dia.3.13"
Hub Width1 3/4"
KeywayNo Keyway, Suitable For Reboring
Length Through Bore1 3/4"
MaterialLow Carbon Steel
Max. Angular Misalignment
Max. Parallel Misalignment1/16"
Max. Speed7500 RPM
Operating Temp.-40°F to +200°F
Operating Temp. Range-40°F to +200°F
Outside Dia.3.13"
Product TypeDura-Flex Bts Hub
Rated Torque925 lbs.
Setscrew Length3/8"
Setscrew LocationOne Inside
Weight2.5 lbs.
Width1 3/4"
Angular Misalignment
ApplicationBlowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Bore Diameter3/4"
Coupling Length Standard Assembly5.3"
Coupling SizeWE5
FeaturesAbsorbs Shock, Easy to Install, No Lubrication Required, Same Hubs Used on Both Spacer and Standard Elements
For Misalignment TypeAngular, Parallel
For Shaft TypeRound
Horsepower @ 100 Rpm1.5 hp
Horsepower @ Rpm17 hp @ 1160 RPM, 26 hp @1750 RPM, 51 hp @ 3500 RPM
Hub Diameter3.13"
Hub MaterialSteel
Maximum Operating Temperature200°F
Maximum Speed7500 RPM
Minimum Operating Temperature-40°F
Parallel Misalignment1/16"
Resistance PropertiesChemical Resistant, Oil Resistant
Screw Thread Size3/8"-16
Set Screw LocationInside
System Of MeasurementImperial
Torsional Stiffness9820 in.-lbs./rad

Shipping Info:

Ship weight (kg) 1.3905
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
HS code8483608000
Country of OriginMX

Product Variants

ProductModelBore Dia.Max. SpeedMax. Parallel MisalignmentRated TorqueOutside Dia.Length Through BoreMax. Angular MisalignmentHp Rating @ 100 RpmPrice
TB WOODS WE2H58 Shaft Coupling Hub We2 Bore Diameter 5/8 Inch | AA6YJK 15E635 WE2H585/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€112.20
TB WOODS WE2H118 Shaft Coupling Hub We2 Bore Diameter 1-1/8 In | AA6YJL 15E636 WE2H1181 1/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€118.49
TB WOODS WE2H78 Shaft Coupling Hub We2 Bore Diameter 7/8 Inch | AA6YJM 15E637 WE2H787/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€116.22
TB WOODS WE2H1 Shaft Coupling Hub We2 Bore Diameter 1 Inch | AA6YJN 15E638 WE2H11"7500 RPM1/16"190"1.85"0.94"3/10 hp€117.66
TB WOODS WE3H58 Shaft Coupling Hub We3 Bore Diameter 5/8 Inch | AA6YJP 15E639 WE3H585/8"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€151.60
TB WOODS WE3H78 Shaft Coupling Hub We3 Bore Diameter 7/8 Inch | AA6YJQ 15E640 WE3H787/8"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€136.19
TB WOODS WE3H1 Shaft Coupling Hub We3 Bore Diameter 1 Inch | AA6YJR 15E641 WE3H11"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€143.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS WE5HMPB Dura-Flex BTS Hub, Low Carbon Steel, WE5 Size, 0.75 inch Bore Dia., No Keyway
€148.76 /unit