Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS WE3H58 Shaft Coupling Hub We3 Bore Diameter 5/8 Inch | AA6YJP 15E639

TB WOODS WE3H58 Dura-Flex BTS Hub, Low Carbon Steel, WE3 Size, 0.625 inch Bore Dia.

Item: AA6YJP Model: WE3H58Cross Ref: 15E639
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Shaft Coupling Hub
Bore Dia.5/8"
Bore Size5/8"
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Element TypeTire Coupling Hub
Height2 8/25"
Hp Rating @ 100 Rpm29/50 hp
Hp Rating @ 1800 Rpm10 hp
Hp Rating @ 3600 Rpm20 hp
Hub Dia.2 8/25"
Hub Outside Dia.2 8/25"
Hub Width1 1/2"
Keyway3/16" x 3/32"
Keyway Length1 1/2"
Keyway Size3/16" x 3/32"
Keyway Width0.188"
Length Through Bore1 1/2"
MaterialLow Carbon Steel
Max. Angular Misalignment
Max. Parallel Misalignment1/16"
Max. Speed7500 RPM
Operating Temp.-40°F to +200°F
Operating Temp. Range-40°F to +200°F
Outside Dia.2 8/25"
Rated Torque365 lbs.
Setscrew Length5/8"
Setscrew LocationOne Over Keyway
Weight1.2 lbs.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
HS code8483608000
Country of OriginMX

Product Variants

ProductModelBore Dia.Max. SpeedMax. Parallel MisalignmentRated TorqueOutside Dia.Length Through BoreMax. Angular MisalignmentHp Rating @ 100 RpmPrice
TB WOODS WE2H58 Shaft Coupling Hub We2 Bore Diameter 5/8 Inch | AA6YJK 15E635 WE2H585/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€112.20
TB WOODS WE2H118 Shaft Coupling Hub We2 Bore Diameter 1-1/8 In | AA6YJL 15E636 WE2H1181 1/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€118.49
TB WOODS WE2H78 Shaft Coupling Hub We2 Bore Diameter 7/8 Inch | AA6YJM 15E637 WE2H787/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€116.22
TB WOODS WE2H1 Shaft Coupling Hub We2 Bore Diameter 1 Inch | AA6YJN 15E638 WE2H11"7500 RPM1/16"190"1.85"0.94"3/10 hp€117.66
TB WOODS WE3H78 Shaft Coupling Hub We3 Bore Diameter 7/8 Inch | AA6YJQ 15E640 WE3H787/8"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€136.19
TB WOODS WE3H1 Shaft Coupling Hub We3 Bore Diameter 1 Inch | AA6YJR 15E641 WE3H11"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€143.61
TB WOODS WE3H118 Shaft Coupling Hub We3 Bore Diameter 1-1/8 In | AA6YJT 15E642 WE3H1181 1/8"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€144.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS WE3H58 Dura-Flex BTS Hub, Low Carbon Steel, WE3 Size, 0.625 inch Bore Dia.
€160.46 /unit