TB WOODS WE3HS78 BTS Hubs, Bore Size 7/8 Inch, Torque 365 Inch-Lbs, Low Carbon Steel | AL6CQA

TB WOODS WE3HS78 Dura-Flex BTS Hub, Low Carbon Steel, WE3 Size, 0.875 inch Bore Dia.

Item: AL6CQA Model: WE3HS78
Limited Availability
€107.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Shaft Coupling Hub
Bore Dia.7/8"
Bore Size7/8"
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Element TypeTire Coupling Hub
Hp Rating @ 100 Rpm29/50 hp
Hp Rating @ 1150 Rpm6 7/10 hp
Hp Rating @ 1200 Rpm7 hp
Hp Rating @ 1750 Rpm10 hp
Hp Rating @ 1800 Rpm10 hp
Hp Rating @ 300 Rpm1 7/10 hp
Hp Rating @ 3450 Rpm20 hp
Hp Rating @ 3600 Rpm20 hp
Hp Rating @ 50 Rpm29/100 hp
Hp Rating @ 690 Rpm4 hp
Hp Rating @ 870 Rpm5 hp
Hub MaterialLow Carbon Steel
Hub Outside Dia.2 8/25"
Hub Width1 1/2"
Keyway3/16" x 3/32"
MaterialLow Carbon Steel
Max. Angular Misalignment
Max. Parallel Misalignment1/16"
Max. Speed7500 RPM
Operating Temp.-40°F to +200°F
Operating Temp. Range-40°F to +200°F
Product TypeDura-Flex Bts Hub
Rated Torque365 lbs.
Setscrew Length1/2"
SizeWE3
Temp. Rating-40°F to +200°F
TypeStandard
Weight1.1 lbs.

Shipping Info:

Ship weight (kg) 0.495

Product Variants

ProductModelBore Dia.Max. SpeedMax. Parallel MisalignmentRated TorqueOutside Dia.Length Through BoreMax. Angular MisalignmentHp Rating @ 100 RpmPrice
TB WOODS WE2H58 Shaft Coupling Hub We2 Bore Diameter 5/8 Inch | AA6YJK 15E635 WE2H585/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€112.20
TB WOODS WE2H118 Shaft Coupling Hub We2 Bore Diameter 1-1/8 In | AA6YJL 15E636 WE2H1181 1/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€118.49
TB WOODS WE2H78 Shaft Coupling Hub We2 Bore Diameter 7/8 Inch | AA6YJM 15E637 WE2H787/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€116.22
TB WOODS WE2H1 Shaft Coupling Hub We2 Bore Diameter 1 Inch | AA6YJN 15E638 WE2H11"7500 RPM1/16"190"1.85"0.94"3/10 hp€117.66
TB WOODS WE3H58 Shaft Coupling Hub We3 Bore Diameter 5/8 Inch | AA6YJP 15E639 WE3H585/8"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€151.60
TB WOODS WE3H78 Shaft Coupling Hub We3 Bore Diameter 7/8 Inch | AA6YJQ 15E640 WE3H787/8"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€136.19
TB WOODS WE3H1 Shaft Coupling Hub We3 Bore Diameter 1 Inch | AA6YJR 15E641 WE3H11"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€143.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS WE3HS78 Dura-Flex BTS Hub, Low Carbon Steel, WE3 Size, 0.875 inch Bore Dia.
€107.91 /unit