Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS WE3H138 Shaft Coupling Hub We3 Bore Diameter 1-3/8 In | AA6YJV 15E644

TB WOODS WE3H138 Dura-Flex BTS Hub, Low Carbon Steel, WE3 Size, 1.375 inch Bore Dia.

Item: AA6YJV Model: WE3H138Cross Ref: 15E644
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Shaft Coupling Hub
Bore Dia.1 3/8"
Bore Size1 mm
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Element TypeTire Coupling Hub
Height2 8/25"
Hp Rating @ 100 Rpm29/50 hp
Hp Rating @ 1800 Rpm10 hp
Hp Rating @ 3600 Rpm20 hp
Hub Dia.2 8/25"
Hub Outside Dia.2 8/25"
Hub Width1 1/2"
Keyway5/16" x 5/32"
Keyway Length1 1/2"
Keyway Size5/16" x 5/32"
Keyway Width0.312"
Length Through Bore1 1/2"
MaterialLow Carbon Steel
Max. Angular Misalignment
Max. Parallel Misalignment1/16"
Max. Speed7500 RPM
Operating Temp.-40°F to +200°F
Operating Temp. Range-40°F to +200°F
Outside Dia.2 8/25"
Product TypeDura-Flex Bts Hub
Rated Torque365 lbs.
Setscrew Length1/4"
Setscrew LocationOne Over Keyway
Weight0.7 lbs.
Width1 1/2"
ApplicationBlowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications
Bore Diameter1 3/8"
Coupling SizeWE3
Hub Diameter2.32"
Hub MaterialSteel
Maximum Speed7500 RPM
Set Screw LocationOver Keyway

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.57
Ship length (cm)7.87
Ship width (cm)7.11
HS code8483608000
Country of OriginMX

Product Variants

ProductModelBore Dia.Max. SpeedMax. Parallel MisalignmentRated TorqueOutside Dia.Length Through BoreMax. Angular MisalignmentHp Rating @ 100 RpmPrice
TB WOODS WE2H58 Shaft Coupling Hub We2 Bore Diameter 5/8 Inch | AA6YJK 15E635 WE2H585/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€112.20
TB WOODS WE2H118 Shaft Coupling Hub We2 Bore Diameter 1-1/8 In | AA6YJL 15E636 WE2H1181 1/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€118.49
TB WOODS WE2H78 Shaft Coupling Hub We2 Bore Diameter 7/8 Inch | AA6YJM 15E637 WE2H787/8"7500 RPM1/16"190"1.85"0.94"3/10 hp€116.22
TB WOODS WE2H1 Shaft Coupling Hub We2 Bore Diameter 1 Inch | AA6YJN 15E638 WE2H11"7500 RPM1/16"190"1.85"0.94"3/10 hp€117.66
TB WOODS WE3H58 Shaft Coupling Hub We3 Bore Diameter 5/8 Inch | AA6YJP 15E639 WE3H585/8"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€151.60
TB WOODS WE3H78 Shaft Coupling Hub We3 Bore Diameter 7/8 Inch | AA6YJQ 15E640 WE3H787/8"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€136.19
TB WOODS WE3H1 Shaft Coupling Hub We3 Bore Diameter 1 Inch | AA6YJR 15E641 WE3H11"7500 RPM1/16"365 lbs.2 8/25"1 1/2"29/50 hp€143.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS WE3H138 Dura-Flex BTS Hub, Low Carbon Steel, WE3 Size, 1.375 inch Bore Dia.
€158.37 /unit