TB WOODS TL70606716 Bushing, Bore 6-7/16 Inch, Standard Keyway, Size 7060 | BA2QQR

TB WOODS TL70606716 Taper Lock Bushing, Cast Iron, 7060 Size, 6.4375 inch Bore Dia., Standard Keyway

Item: BA2QQR Model: TL70606716
Limited Availability
€1,350.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper-Lock Bushing
Bolt Circle Dia.10"
Bore Dia.6.438"
Bore Size6 mm
Bore TypeFinished With Keyway
BushingStandard
Coupling Size7060
Dimension A10 6/25"
Dimension B6"
HardwareImperial Series
Key Size1 1/2" x 3/4"
KeywayStandard
MaterialCast Iron
Mounting TypeConventional
Size7060
Torque416000 lbs.-in.
TypeStandard , Taper Lock Bushing
Weight69 lbs.

Shipping Info:

Ship weight (kg) 31.05

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeKey SizeBore SizeDimension BDimension APrice
TB WOODS TL12109/16 Bushing, Bore 9/16 Inch, Standard Keyway, Size 1210 | AJ9TYJ TL12109/163600 lbs.-in.0.562"1 3/4"Standard1/8" x 1/16"0.562"1"1.87"€20.97
TB WOODS TL121034 Bushing, Bore 3/4 Inch, Standard Keyway, Size 1210 | AJ9TZA TL1210343600 lbs.-in.3/4"1 3/4"Standard3/16" x 3/32"1 mm1"1.87"€20.97
TB WOODS TL121013/16 Bushing, Bore 13/16 Inch, Standard Keyway, Size 1210 | AJ9TZF TL121013/163600 lbs.-in.0.812"1 3/4"Standard3/16" x 3/32"0.812"1"1.87"€20.97
TB WOODS TL121078 Bushing, Bore 7/8 Inch, Standard Keyway, Size 1210 | AJ9TZN TL1210783600 lbs.-in.7/8"1 3/4"Standard3/16" x 3/32"7/8"1"1.87"€20.97
TB WOODS TL121015/16 Bushing, Bore 15/16 Inch, Standard Keyway, Size 1210 | AJ9TZV TL121015/163600 lbs.-in.0.938"1 3/4"Standard1/4" x 1/8"0.938"1"1.87"€20.97
TB WOODS TL12101 Bushing, Bore 1 Inch, Standard Keyway, Size 1210 | AJ9UAC TL121013600 lbs.-in.1"1 3/4"Standard1/4" x 1/8"1"1"1.87"€20.97
TB WOODS TL1210118 Bushing, Bore 1-1/8 Inch, Standard Keyway, Size 1210 | AJ9UAM TL12101183600 lbs.-in.1 1/8"1 3/4"Standard1/4" x 1/8"1 mm1"1.87"€20.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS TL70606716 Taper Lock Bushing, Cast Iron, 7060 Size, 6.4375 inch Bore Dia., Standard Keyway
€1,350.21 /unit