Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS SF42MM Qd Bushing Series Sf Bore 42mm | AD4CPH 41D929

TB WOODS SF42MM QD Bushing, Cast Iron, SF Size, 42 inch Bore Dia., Standard Keyway

Item: AD4CPH Model: SF42MMCross Ref: 41D929
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€80.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.3 7/8"
Bore Bushing SeriesSF
Bore Dia.42 mm
Bore Size42"
Bore TypeFinished With Keyway
BushingStandard
Coupling SizeSF
Dimension A1/2"
Dimension B3 1/8"
Dimension D4 5/8"
Dimension E1 1/2"
Dimension F1 1/4"
Dimension L2"
HardwareImperial Series
KeywayStandard
Length2"
MaterialCast Iron
Mounting TypeConventional Or Reverse
SeriesSF
SizeSF
Taper3/4"
Torque11000 lbs.-in.
TypeStandard
Weight4.1 lbs.
Bolt Circle Diameter3.88"
Bore Diameter42 mm
Bore System Of MeasurementMetric
Bushing TypeQuick Detachable
Flange Thickness1/2"
Flange TypeSplit
Includes(3) Cap Screws
Keyway Width12 mm
Maximum Torque11000 lbs.-in.
Overall Diameter4.625"
Overall Length2"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)5.4
Ship length (cm)12.38
Ship width (cm)12.38
HS code7326908588
Country of OriginMX

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS SF42MM QD Bushing, Cast Iron, SF Size, 42 inch Bore Dia., Standard Keyway
€80.82 /unit