TB WOODS P4820M230 Sprocket, Belt Width 230 mm, Outside Diameter 11.86 Inch | AK6RWJ

TB WOODS P4820M230 Synchronous Plus Belt Sprocket, Cast Iron, 230mm Belt Width, 12.031 inch Pitch Dia.

Item: AK6RWJ Model: P4820M230
In Stock

Get it by Thursday, Jun 12

€3,640.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width230 mm
Bore TypeQuick Disconnect Bushing
BushingM
Bushing SeriesM
ConstructionPlain
Dimension E0.53"
Dimension L6 3/4"
Dimension M2.59"
Face Width9 22/25"
Hub Length5.19"
Hub Location2"
MaterialCast Iron
Max. Rpm2110 RPM
Number Of Teeth48
Outside Dia.11.86"
Pitch Dia.12.031"
Product TypeSynchronous Plus
Rpm High2110 RPM
Weight129 lbs.

Shipping Info:

Ship weight (kg) 58.005
Ship height (cm)30.12
Ship length (cm)30.12
Ship width (cm)23.01

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS 315014M85 Synchronous Plus Belt, Width 85 mm, Pitch Length 3150 mm, Teeth 225 | AK6FDZ 315014M85225--85 mm3150 mm---€990.00
TB WOODS P2814M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.80 Inch | AK6FEH P2814M40284.912"4 4/5"40 mm-Quick Disconnect Bushing2.13"5210 RPM€203.07
TB WOODS P2814M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.80 Inch | AK6FEL P2814M55284.912"4 4/5"55 mm-Quick Disconnect Bushing2 3/4"5210 RPM€238.91
TB WOODS P2914M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.98 Inch | AK6FEP P2914M40295.088"4.98"40 mm-Quick Disconnect Bushing2.13"5030 RPM€241.52
TB WOODS P2914M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.98 Inch | AK6FET P2914M55295.088"4.98"55 mm-Quick Disconnect Bushing2 3/4"5030 RPM€269.60
TB WOODS P3014M40 Sprocket, Belt Width 40 mm, Outside Diameter 5.15 Inch | AK6FEX P3014M40305.263"5.15"40 mm-Quick Disconnect Bushing2.13"4860 RPM€222.18
TB WOODS P3014M55 Sprocket, Belt Width 55 mm, Outside Diameter 5.15 Inch | AK6FFA P3014M55305.263"5.15"55 mm-Quick Disconnect Bushing2 3/4"4860 RPM€258.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS P4820M230 Synchronous Plus Belt Sprocket, Cast Iron, 230mm Belt Width, 12.031 inch Pitch Dia.
€3,640.96 /unit