TB WOODS P368M50 Sprocket, Belt Width 50 mm, Outside Diameter 3.56 Inch | AK6HKT

TB WOODS P368M50 Synchronous Plus Belt Sprocket, Cast Iron, 50mm Belt Width, 3.609 inch Pitch Dia.

Item: AK6HKT Model: P368M50
Limited Availability
€203.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width50 mm
Bore TypeQuick Disconnect Bushing
BushingSH
ConstructionPlain
Dimension E0.06"
Dimension L1 1/4"
Dimension M1.19"
Face Width2.38"
Hub Length0.81"
Hub Location1/2"
MaterialCast Iron
Max. Rpm7040 RPM
Number Of Teeth36
Outside Dia.3 14/25"
Pitch Dia.3.609"
Rpm High7040 RPM
Weight2.5 lbs.

Shipping Info:

Ship weight (kg) 1.125
Ship length (cm)9.04
Ship width (cm)9.04

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS 315014M85 Synchronous Plus Belt, Width 85 mm, Pitch Length 3150 mm, Teeth 225 | AK6FDZ 315014M85225--85 mm3150 mm---€990.00
TB WOODS P2814M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.80 Inch | AK6FEH P2814M40284.912"4 4/5"40 mm-Quick Disconnect Bushing2.13"5210 RPM€203.07
TB WOODS P2814M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.80 Inch | AK6FEL P2814M55284.912"4 4/5"55 mm-Quick Disconnect Bushing2 3/4"5210 RPM€238.91
TB WOODS P2914M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.98 Inch | AK6FEP P2914M40295.088"4.98"40 mm-Quick Disconnect Bushing2.13"5030 RPM€241.52
TB WOODS P2914M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.98 Inch | AK6FET P2914M55295.088"4.98"55 mm-Quick Disconnect Bushing2 3/4"5030 RPM€269.60
TB WOODS P3014M40 Sprocket, Belt Width 40 mm, Outside Diameter 5.15 Inch | AK6FEX P3014M40305.263"5.15"40 mm-Quick Disconnect Bushing2.13"4860 RPM€222.18
TB WOODS P3014M55 Sprocket, Belt Width 55 mm, Outside Diameter 5.15 Inch | AK6FFA P3014M55305.263"5.15"55 mm-Quick Disconnect Bushing2 3/4"4860 RPM€258.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS P368M50 Synchronous Plus Belt Sprocket, Cast Iron, 50mm Belt Width, 3.609 inch Pitch Dia.
€203.07 /unit