TB WOODS L05012 Jaw Coupling, 1.08 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARL

TB WOODS L05012 L-Jaw Hub, Sinter Carbon Steel, L050 Size, 0.5 inch Bore Dia., 1.08 inch Outer Dia.

Item: AK4ARL Model: L05012
In Stock

Get it by Wednesday, Jun 11

€5.45 /unit
This product can only be shipped in multiples of 17
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.1/2"
Bore Size1/2"
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Center0.47"
Center Hole0.47"
Element TypeJaw Coupling Hub
Hub MaterialSinter Carbon Steel
Jaw TypeStraight
Keyway Size1/8" x 1/16"
Length Through Bore0.63"
Max. Parallel Misalignment0.015"
Max. Speed18000 RPM
Outside Dia.1 2/25"
Overall Length1 18/25"
Screw Clamp TypeSet Screw
Set Screw Thread Size1/4"-20
Set Screw Thread TypeCoarse
Setscrew Length1/4"
SizeL050
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.74
Ship length (cm)4.37
Ship width (cm)2.74

Product Variants

ProductModelBore Dia.Outside Dia.Hub MaterialMax. SpeedMax. Parallel MisalignmentKeyway SizeMax. Angular MisalignmentCenterPrice
TB WOODS L05038NK Jaw Coupling, No Keyway, 3/8 Inch Bore Size, Carbon Steel | AK4ARG L05038NK3/8"1 2/25"Sinter Carbon Steel18000 RPM0.015"No Keyway-0.47"€5.82
TB WOODS L07012 Jaw Coupling, 1.36 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARR L070121/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"1/8" x 1/16"0.015"1/2"€8.46
TB WOODS L07014NK Jaw Coupling, No Keyway, 1/4 Inch Bore Size, Carbon Steel | AK4ART L07014NK1/4"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L0707/16NK Jaw Coupling, No Keyway, 7/16 Inch Bore Size, Carbon Steel | AK4ARX L0707/16NK0.438"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway0.015"1/2"€9.04
TB WOODS L0705/16NK Jaw Coupling, No Keyway, 5/16 Inch Bore Size, Carbon Steel | AK4ATA L0705/16NK0.312"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L07012NK Jaw Coupling, No Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ATC L07012NK1/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L0709/16 Jaw Coupling, 1.36 Inch Outside Dia., Keyway, 9/16 Inch Bore Size, Carbon Steel | AK4ATF L0709/160.562"1 9/25"Sinter Carbon Steel14000 RPM0.015"1/8" x 1/16"-1/2"€9.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS L05012 L-Jaw Hub, Sinter Carbon Steel, L050 Size, 0.5 inch Bore Dia., 1.08 inch Outer Dia.
€5.45 /unit