TB WOODS L15032MM L-Jaw Hub, Bore Size 32 mm, Keyway 10 x 3.3 mm, Carbon Steel | AL3LHR

TB WOODS L15032MM L-Jaw Hub, Sinter Carbon Steel, L150 Size, 32mm Bore Dia., 5000 rpm

Item: AL3LHR Model: L15032MM
Limited Availability
€79.83 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.32 mm
Bore Size32 mm
Bore TypeFinished With Keyway
Center1"
Element TypeJaw Coupling Hub
Hub MaterialSinter Carbon Steel
Jaw TypeStraight
Keyway Size10 mm x 3.3 mm
Max. Angular Misalignment0.38"
Max. Parallel Misalignment19/50"
Max. Speed5000 RPM
Outside Dia.11 4/5"
Product TypeL-Jaw Hub
Screw Clamp TypeSet Screw
Set Screw Thread ClassClass 2B
Set Screw Thread Size3/8"-16
Set Screw Thread TypeCoarse
Setscrew Length5/8"
SizeL150

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)9.53
Ship width (cm)9.53

Product Variants

ProductModelBore Dia.Outside Dia.Hub MaterialMax. SpeedMax. Parallel MisalignmentKeyway SizeMax. Angular MisalignmentCenterPrice
TB WOODS L05038NK Jaw Coupling, No Keyway, 3/8 Inch Bore Size, Carbon Steel | AK4ARG L05038NK3/8"1 2/25"Sinter Carbon Steel18000 RPM0.015"No Keyway-0.47"€5.82
TB WOODS L05012 Jaw Coupling, 1.08 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARL L050121/2"1 2/25"Sinter Carbon Steel18000 RPM0.015"1/8" x 1/16"-0.47"€5.45
TB WOODS L07012 Jaw Coupling, 1.36 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARR L070121/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"1/8" x 1/16"0.015"1/2"€8.46
TB WOODS L07014NK Jaw Coupling, No Keyway, 1/4 Inch Bore Size, Carbon Steel | AK4ART L07014NK1/4"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L0707/16NK Jaw Coupling, No Keyway, 7/16 Inch Bore Size, Carbon Steel | AK4ARX L0707/16NK0.438"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway0.015"1/2"€9.04
TB WOODS L0705/16NK Jaw Coupling, No Keyway, 5/16 Inch Bore Size, Carbon Steel | AK4ATA L0705/16NK0.312"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L07012NK Jaw Coupling, No Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ATC L07012NK1/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS L15032MM L-Jaw Hub, Sinter Carbon Steel, L150 Size, 32mm Bore Dia., 5000 rpm
€79.83 /unit