TB WOODS GR540 Flexible Coupling, Max. RPM 2300, Size 540, Rated Torque 4000000 lb-in | CE6EFD

TB WOODS GR540 GR Form Flex Coupling, 540 Size, 4000000 lbs.-in. Torque, 2300 rpm

Item: CE6EFD Model: GR540
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Angular Misalignment0.33°
Dimension A33 1/2"
Dimension B32.58"
Dimension D2.58"
Dimension F15"
Free End Float3/25"
Hp Rating @ 100 Rpm6347 hp
Max. Bore15 3/4"
Max. Rpm2300 RPM
Product TypeGR
Size540
Standard Hub Dimension22.63"
Weight2662 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmAngular MisalignmentFree End FloatMax. RpmDimension BDimension DDimension FPrice
TB WOODS GR311 Flexible Coupling, Max. RPM 8000, Size 311, Rated Torque 11000 lb-in | CE6EEM GR3113 1/8"17 hp0.5°0.014"8000 RPM5 2/5"2/5"2 1/2"-
RFQ
TB WOODS GR321 Flexible Coupling, Max. RPM 7400, Size 321, Rated Torque 20500 lb-in | CE6EEN GR3213"33 hp0.5°0.015"7400 RPM6.55"0.55"3"-
RFQ
TB WOODS GR332 Flexible Coupling, Max. RPM 6600, Size 332, Rated Torque 32000 lb-in | CE6EEP GR3323.188"51 hp0.5°0.015"6600 RPM6.62"0.62"3 1/2"-
RFQ
TB WOODS GR346 Flexible Coupling, Max. RPM 6100, Size 346, Rated Torque 46000 lb-in | CE6EEQ GR3463 3/4"73 hp0.5°0.025"6100 RPM6.62"0.62"3 3/4"-
RFQ
TB WOODS GR380 Flexible Coupling, Max. RPM 5500, Size 380, Rated Torque 80000 lb-in | CE6EER GR3803 3/4"127 hp0.5°1/25"5500 RPM9.14"0.89"4.13"-
RFQ
TB WOODS GR412 Flexible Coupling, Max. RPM 5200, Size 412, Rated Torque 120000 lb-in | CE6EET GR4124 1/2"190 hp0.33°1/25"5200 RPM9 1/4"1 1/4"4 1/4"-
RFQ
TB WOODS GR419 Flexible Coupling, Max. RPM 4600, Size 419, Rated Torque 190000 lb-in | CE6EEU GR4194 1/2"301 hp0.33°0.05"4600 RPM10.98"0.98"5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS GR540 GR Form Flex Coupling, 540 Size, 4000000 lbs.-in. Torque, 2300 rpm