TB WOODS GP540 Flexible Coupling, Max. RPM 1450, Size 540, Rated Torque 4000000 lb-in | CE6EEL

TB WOODS GP540 GP Form Flex Coupling, 540 Size, 4000000 lbs.-in. Torque, 1450 rpm

Item: CE6EEL Model: GP540
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Angular Misalignment0.33°
Dimension A33 1/2"
Dimension F15"
Dimension G2.58"
Free End Float6/25"
Hp Rating @ 100 Rpm6347 hp
Inertia At D Min.557906 lbs.-sq. ft.
Max. Bore15 3/4"
Max. Rpm1450 RPM
Size540
Standard Hub Dimension22.63"

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmAngular MisalignmentFree End FloatMax. RpmDimension GDimension FStandard Hub DimensionPrice
TB WOODS GP311 Flexible Coupling, Max. RPM 5400, Size 311, Rated Torque 11000 lb-in | CE6EDV GP3113 1/8"17 hp0.5°0.028"5400 RPM2/5"2 1/2"3.91"-
RFQ
TB WOODS GP321 Flexible Coupling, Max. RPM 4900, Size 321, Rated Torque 20500 lb-in | CE6EDW GP3213"33 hp0.5°0.029"4900 RPM0.55"3"4 1/4"-
RFQ
TB WOODS GP332 Flexible Coupling, Max. RPM 4400, Size 332, Rated Torque 32000 lb-in | CE6EDX GP3323.188"51 hp0.5°0.03"4400 RPM0.61"3 1/2"4 1/2"-
RFQ
TB WOODS GP346 Flexible Coupling, Max. RPM 4100, Size 346, Rated Torque 46000 lb-in | CE6EDY GP3463 3/4"73 hp0.5°0.05"4100 RPM0.62"3 3/4"5.42"-
RFQ
TB WOODS GP380 Flexible Coupling, Max. RPM 3800, Size 380, Rated Torque 80000 lb-in | CE6EDZ GP3803 3/4"127 hp0.5°2/25"3800 RPM0.89"4.13"5.65"-
RFQ
TB WOODS GP412 Flexible Coupling, Max. RPM 3500, Size 412, Rated Torque 120000 lb-in | CE6EEA GP4124 1/2"190 hp0.33°2/25"3500 RPM1 1/4"4 1/4"6.51"-
RFQ
TB WOODS GP419 Flexible Coupling, Max. RPM 3000, Size 419, Rated Torque 190000 lb-in | CE6EEB GP4194 1/2"301 hp0.33°0.1"3000 RPM0.98"5"7 8/25"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS GP540 GP Form Flex Coupling, 540 Size, 4000000 lbs.-in. Torque, 1450 rpm