TB WOODS GP332 Flexible Coupling, Max. RPM 4400, Size 332, Rated Torque 32000 lb-in | CE6EDX

TB WOODS GP332 GP Form Flex Coupling, 332 Size, 32000 lbs.-in. Torque, 4400 rpm

Item: CE6EDX Model: GP332
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Angular Misalignment0.5°
Dimension A7 1/5"
Dimension F3 1/2"
Dimension G0.61"
Free End Float0.03"
Hp Rating @ 100 Rpm51 hp
Hub Size4.95"
Inertia At D Min.242.39 lbs.-sq. ft.
Max. Angular Misalignment0.5°
Max. Bore3.188" , 3.438"
Max. Rpm4400 RPM
O/s Hub Dimension4.95"
Product TypeGP
Size332
Standard Hub Dimension4 1/2"

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmAngular MisalignmentFree End FloatMax. RpmDimension GDimension FStandard Hub DimensionPrice
TB WOODS GP311 Flexible Coupling, Max. RPM 5400, Size 311, Rated Torque 11000 lb-in | CE6EDV GP3113 1/8"17 hp0.5°0.028"5400 RPM2/5"2 1/2"3.91"-
RFQ
TB WOODS GP321 Flexible Coupling, Max. RPM 4900, Size 321, Rated Torque 20500 lb-in | CE6EDW GP3213"33 hp0.5°0.029"4900 RPM0.55"3"4 1/4"-
RFQ
TB WOODS GP346 Flexible Coupling, Max. RPM 4100, Size 346, Rated Torque 46000 lb-in | CE6EDY GP3463 3/4"73 hp0.5°0.05"4100 RPM0.62"3 3/4"5.42"-
RFQ
TB WOODS GP380 Flexible Coupling, Max. RPM 3800, Size 380, Rated Torque 80000 lb-in | CE6EDZ GP3803 3/4"127 hp0.5°2/25"3800 RPM0.89"4.13"5.65"-
RFQ
TB WOODS GP412 Flexible Coupling, Max. RPM 3500, Size 412, Rated Torque 120000 lb-in | CE6EEA GP4124 1/2"190 hp0.33°2/25"3500 RPM1 1/4"4 1/4"6.51"-
RFQ
TB WOODS GP419 Flexible Coupling, Max. RPM 3000, Size 419, Rated Torque 190000 lb-in | CE6EEB GP4194 1/2"301 hp0.33°0.1"3000 RPM0.98"5"7 8/25"-
RFQ
TB WOODS GP424 Flexible Coupling, Max. RPM 2750, Size 424, Rated Torque 300000 lb-in | CE6EEC GP424190"476 hp0.33°0.1"2750 RPM0.98"6 1/4"9.57"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS GP332 GP Form Flex Coupling, 332 Size, 32000 lbs.-in. Torque, 4400 rpm