TB WOODS GCF424-55-26HD Flexible Coupling, Max. RPM 1800, Size 424, Rated Torque 240000 lb-in | CE6EBQ

TB WOODS GCF424-55-26HD GCF Form Flex Coupling, 424 Size, 26 Adapter Size, HD Adapter Bolting

Item: CE6EBQ Model: GCF424-55-26HD
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Adapter Bcd24 1/2"
Adapter BoltingHD
Adapter Outside Dia.26 1/2"
Adapter Size26
Angular Misalignment0.33°
Dimension A15"
Dimension B6 1/4"
Dimension C9.57"
Dimension D9.89"
Dimension G0.98"
Dimension L16.14"
Dimension P1"
Free End Float0.1"
Hp Rating @ 100 Rpm380 hp
Max. Bore6 22/25"
Max. Rpm1800 RPM
Mounting TypeFlywheel
Number Of Bolt Holes12
Product TypeGCF
Size424
Weight336 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension DAdapter BcdPrice
TB WOODS GCF340-31-12HD Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZK GCF340-31-12HD3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"11 1/2"-
RFQ
TB WOODS GCF340-31-12SAE Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZL GCF340-31-12SAE3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"11 5/8"-
RFQ
TB WOODS GCF340-31-14SAE Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZM GCF340-31-14SAE3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"13 1/8"-
RFQ
TB WOODS GCF340-31-18SAE Flexible Coupling, Max. RPM 2900, Size 340, Rated Torque 40000 lb-in | CE6DZN GCF340-31-18SAE3 3/4"64 hp0.06"2900 RPM0.57"2 22/25"5.31"17 1/4"-
RFQ
TB WOODS GCF340-31-20HD Flexible Coupling, Max. RPM 2600, Size 340, Rated Torque 40000 lb-in | CE6DZP GCF340-31-20HD3 3/4"64 hp0.06"2600 RPM0.57"2 22/25"5.31"18 1/2"-
RFQ
TB WOODS GCF340-31-20SAE Flexible Coupling, Max. RPM 2600, Size 340, Rated Torque 40000 lb-in | CE6DZQ GCF340-31-20SAE3 3/4"64 hp0.06"2600 RPM0.57"2 22/25"5.31"19 1/4"-
RFQ
TB WOODS GCF340-31-22SAE Flexible Coupling, Max. RPM 2400, Size 340, Rated Torque 40000 lb-in | CE6DZR GCF340-31-22SAE3 3/4"64 hp0.06"2400 RPM0.57"2 22/25"5.31"21 3/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS GCF424-55-26HD GCF Form Flex Coupling, 424 Size, 26 Adapter Size, HD Adapter Bolting