Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS F334 Qd Bushing Series F Bore 3-3/4 In | AD4CLX 41D872

TB WOODS F334 QD Bushing, Ductile Iron, F Size, 3.75 inch Bore Dia., Shallow Keyway

Item: AD4CLX Model: F334Cross Ref: 41D872
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.5 5/8"
Bore Bushing SeriesF
Bore Dia.3 3/4"
Bore Size3 mm
Bore TypeFinished With Keyway
BushingStandard
Coupling SizeF
Dimension A0.81"
Dimension B4.438"
Dimension D6 5/8"
Dimension E2.81"
Dimension F2 1/2"
Dimension L3.63"
HardwareImperial Series
Key Size7/8" x 3/16"
KeywayShallow
Length3 5/8"
MaterialDuctile Cast Iron
Mounting TypeConventional Or Reverse
SeriesF Series
SizeF
Taper3/4"
Torque40000 lbs.-in.
TypeQD Bushing , Standard
Weight8.7 lbs.
Bolt Circle Diameter5.63"
Bore Diameter3 3/4"
Bore System Of MeasurementInch
Bushing TypeQuick Detachable
Flange TypeSplit
Includes(3) Cap Screws
Keyway Width7/8"
Maximum Torque40000 lbs.-in.
Overall Diameter6.625"
Overall Length3.625"

Shipping Info:

Ship weight (kg) 3.915
Ship height (cm)9.53
Ship length (cm)18.42
Ship width (cm)18.42
HS code7326908588
Country of OriginMX

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS F334 QD Bushing, Ductile Iron, F Size, 3.75 inch Bore Dia., Shallow Keyway
€312.14 /unit