Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04010-08 Collet, Round Face, 1.3760 Inch | CU6AGW

TECHNIKS 04010-08 Collet, Round Face, 1.3760 Inch Size

Item: CU6AGW Model: 04010-08Cross Ref: 60AK56
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
ColorSilver
Compatible With BrandKennametal
Coolant FedNon-Coolant Through
Face ShapeRound
Features.0004 T.I.R.
For Shank TypeStraight
For Use WithCollet Nuts , Powercoat Nut
Head Dia.1.376"
MaterialHigh Speed Steel
Max. Body Dia.1.376"
Max. Bore Dia.17/32"
Max. SizeNot Applicable
Min. SizeNot Applicable
Number Of Coolant Holes0
Number Of Slots8
Overall Length2 3/8"
Size Increments1/25"
System Of MeasurementImperial
Tir Max.0.0"
Bore ShapeRound
Collapse Range8 mm
Collet Size8 mm
FinishPrecision Ground
Measurement SystemMetric
Outside Diameter - Maximum35.02 mm
T.i.r. Tolerance0.0004"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04010-08 Collet, Round Face, 1.3760 Inch Size
€46.77 /unit