TB WOODS AY15 Flexible Coupling, Max. RPM 6700, Size 15, Rated Torque 1575 lb-in | CE6DTM

TB WOODS AY15 AY Form Flex Coupling, 15 Size, 1575 lbs.-in. Torque, 6700 rpm

Item: CE6DTM Model: AY15
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Angular Misalignment
Dimension A3.65"
Dimension B3.33"
Dimension F1.13"
Dimension G8/25"
Dimension H2"
Free End Float0.042"
Hp Rating @ 100 Rpm2 1/2 hp
Max. Bore1 3/4"
Max. Rpm6700 RPM
Product TypeAY
Size15
Weight4.23 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension FDimension HPrice
TB WOODS AY10 Flexible Coupling, Max. RPM 7500, Size 10, Rated Torque 800 lb-in | CE6DTL AY101 1/4"1 27/100 hp1/25"7500 RPM0.27"2.91"1"1 4/5"-
RFQ
TB WOODS AY20 Flexible Coupling, Max. RPM 6200, Size 20, Rated Torque 2200 lb-in | CE6DTN AY201.69"3 49/100 hp0.055"6200 RPM0.34"3 19/25"1 8/25"2 2/5"-
RFQ
TB WOODS AY25 Flexible Coupling, Max. RPM 5500, Size 25, Rated Torque 3800 lb-in | CE6DTP AY252"6 3/100 hp0.06"5500 RPM0.45"4.77"1.62"2 4/5"-
RFQ
TB WOODS AY5 Flexible Coupling, Max. RPM 8500, Size 5, Rated Torque 300 lb-in | CE6DTQ AY522/25"12/25 hp0.03"8500 RPM6/25"2.85"1"1.3"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS AY15 AY Form Flex Coupling, 15 Size, 1575 lbs.-in. Torque, 6700 rpm