TB WOODS AK1912 Sheave, 1.95 Inch Outer Dia., 1 Groove, Cast Iron | AK6EKM

TB WOODS AK1912 FHPBoredtosize V-Belt Sheave, Cast Iron, 4L Type Belt, 1.5625 inch Hub Dia.

Item: AK6EKM Model: AK1912
Limited Availability
€26.66 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Type4L
Bore TypeMachinable
Bore-to-size Bore Dia.1/2"
Datum Dia.1.7"
Dimension E11/25"
Dimension L0.94"
Face Width0.66"
Hub Dia.1.562"
MaterialCast Iron
Max. Rpm12830 RPM
No. Of Grooves1
Outside Dia.1.95"
Overall Length1.094"
Product TypeFHP Bored to Size
Weight0.5 lbs.

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)4.95
Ship width (cm)4.95

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Industry Number4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.Dimension EDimension LPrice
TB WOODS AK3212 V-belt Pulley 1/2 Fixed 3.25 Outer Diameter Iron | AA6HTW 14A165 AK3212Machinable3 1/4"1/2"AK32123"-11/25"0.94"€26.21
TB WOODS AK3258 V-belt Pulley 5/8 Fixed 3.25 Outer Diameter Cast Iron | AA6HTX 14A166 AK3258Finished With Keyway3 1/4"5/8"AK32583"-11/25"0.94"€26.21
TB WOODS AK3234 V-belt Pulley 3/4 Fixed 3.25 Outer Diameter Cast Iron | AA6HTY 14A167 AK3234Finished With Keyway3 1/4"3/4"AK32343"-11/25"0.94"€26.21
TB WOODS AK3278 V-belt Pulley 7/8 Fixed 3.25 Outer Diameter Cast Iron | AA6HTZ 14A168 AK3278Finished With Keyway3 1/4"7/8"AK32783"-11/25"0.94"€26.21
TB WOODS AK321 V-belt Pulley 1 Fixed 3.25 Outer Diameter Cast Iron | AA6HUA 14A169 AK321Finished With Keyway3 1/4"1"AK3213"-11/25"0.94"€26.21
TB WOODS AK1041 V-belt Pulley 1 Fixed 10.25 Outer Diameter Cast Iron | AE6FJL 5RHX2 AK1041Finished With Keyway10 1/4"1"AK104110"-18/25"1.47"€103.15
TB WOODS AK10434 V-belt Pulley 3/4 Fixd 10.25 Outer Diameter Cast Iron | AE6FJM 5RHX3 AK10434Finished With Keyway10 1/4"3/4"AK1043410"-18/25"1.47"€103.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS AK1912 FHPBoredtosize V-Belt Sheave, Cast Iron, 4L Type Belt, 1.5625 inch Hub Dia.
€26.66 /unit