Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS 8S134 Shaft Coupling Type-s 1-3/4 Inch Bore Diameter | AG3EGU 32ZR51

TB WOODS 8S134 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 8 Size, 1.75 inch Bore Dia.

Item: AG3EGU Model: 8S134Cross Ref: 32ZR51
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€127.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Body StyleType S Flange Close Coupled
Bore Dia.1 3/4"
Bore Size1 mm
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Bushing RequiredNone
Coupling Size8
Flange Length0.906"
Height5.45"
HubShaft Hub
Hub Dia.3 1/4"
Hub Flange Type CodeS
Hub Length3/4"
Keyseat Size (in.)3/8" x 3/16"
Length Through Bore2.094"
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment0.094"
Max. Angular Misalignment
Max. Parallel Misalignment1/50"
Max. Speed4500 RPM
Outside Dia.5.45"
Set Screw Distance3/8"
Set Screw Thread Size3/8"-16
Set Screw Thread TypeCoarse
Setscrew Length1/2"
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement23 lbs.-in.
Sf Hub Length1 1/4"
TypeSure-Flex Type S Bts Flange
Weight4.4 lbs.
Width568940"
ApplicationCompressors, Conveyors, Motors, Pumps
Bore Diameter1 3/4"
Hub Diameter3 1/4"
Hub MaterialCast Iron
Hub TypeFlange Hub
Keyway Width3/8"
Maximum Speed4500 RPM
Outside Diameter5 29/64"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)5.59
Ship length (cm)16.76
Ship width (cm)16.76
HS code8483608000
Country of OriginMX

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62 9S2High Strength Cast Iron6.35"3750 RPM2"1.031"92.406"0.109"€153.04
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 8S134 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 8 Size, 1.75 inch Bore Dia.
€127.38 /unit