TB WOODS 8MPC42S62 Sprocket, 4.15 Inch Outside Dia., 2.91 Face Width, Ductile Iron | AM9KAX

TB WOODS 8MPC42S62 QT Power Chain II Belt Sprocket, Ductile Iron, 62mm Belt Width, 4.211 inch Pitch Dia.

Item: AM9KAX Model: 8MPC42S62
In Stock

Get it by Monday, Jun 16

€279.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt TypePolychain
Belt Width62 mm
Bore TypeTaper Lock Bushed , Taper Locking Bushing
ConstructionPlain
Dimension E0.0"
Dimension L1 1/4"
Dimension M1.66"
Face Width2.91"
Hub Length1 1/4"
MaterialDuctile Cast Iron , Ductile Iron
Max. Rpm9210 RPM
Number Of Teeth42
Outside Dia.4.15"
Pitch Dia.4.211"
Rpm High9210 RPM
Weight5.4 lbs.

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)10.54
Ship length (cm)10.54
Ship width (cm)6.2

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthBore TypeFace WidthRpm HighDimension EPrice
TB WOODS 14MPC112S125 Sprocket, Belt Width 125 mm, Face Width 1.36 Inch, Teeth 112 | AM9JWN 14MPC112S12511219.65"19.54"125 mmTaper Locking Bushing5.61"1280 RPM0.0"€1,676.27
TB WOODS 14MPC112S37 Sprocket, Face Width 2.06 Inch, Pitch Diameter 19.65 Inch, Cast Iron | AM9JWP 14MPC112S3711219.65"19.54"37 mmTaper Locking Bushing2.06"1280 RPM0.0"€1,014.96
TB WOODS 14MPC140S37 Sprocket, Face Width 2.06 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWQ 14MPC140S3714024.562"24.45"37 mmTaper Locking Bushing2.06"1030 RPM0.0"€1,330.49
TB WOODS 14MPC140S68 Sprocket, Face Width 3.33 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWR 14MPC140S6814024.562"24.45"68 mmTaper Locking Bushing3.33"1030 RPM0.0"€1,635.52
TB WOODS 14MPC140S90 Sprocket, Face Width 4.20 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWT 14MPC140S9014024.562"24.45"90 mmTaper Locking Bushing4 1/5"1030 RPM0.0"€1,784.48
TB WOODS 14MPC168S125 Sprocket, Face Width 5.61 Inch, Pitch Diameter 29.48 Inch, Cast Iron | AM9JWU 14MPC168S12516829.475"29.37"125 mmTaper Locking Bushing5.61"860 RPM0.0"€2,777.69
TB WOODS 14MPC168S68 Sprocket, Face Width 3.33 Inch, Pitch Diameter 29.48 Inch, Cast Iron | AM9JWV 14MPC168S6816829.475"29.37"68 mmTaper Locking Bushing3.33"860 RPM0.0"€2,171.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 8MPC42S62 QT Power Chain II Belt Sprocket, Ductile Iron, 62mm Belt Width, 4.211 inch Pitch Dia.
€279.93 /unit