Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 7SC50 Shaft Coupling Cast Iron 5250 Max Rpm | AG3EKW 32ZT29

TB WOODS 7SC50 Sure-Flex Type SC Spacer Flange, High Strength Cast Iron, 7 Size

Item: AG3EKW Model: 7SC50Cross Ref: 32ZT29
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Body StyleType SC Spacer Flange
Bushing RequiredNone
Coupling Size7
Distance Between Shafts5"
Flange Length0.781"
Height4 5/8"
HubSpacer Flange
Hub Dia.2 13/16"
Hub Length1.219"
Keyseat Size (in.)None
Length Through Bore2 3/8"
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment0.081"
Max. Angular Misalignment
Max. Parallel Misalignment0.02"
Max. Speed5250 RPM
Outside Dia.4 5/8"
Sf Hub Length1.219"
TypeSure-Flex Type Sc Spacer Flange
Weight3.3 lbs.
Width568589"
ApplicationCompressors, Conveyors, Motors, Pumps
Hub Diameter2 13/16"
Hub MaterialCast Iron
Maximum Speed5250 RPM
Outside Diameter4 5/8"

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)6.35
Ship length (cm)13.21
Ship width (cm)12.95
HS code8483608000
Country of OriginMX

Product Variants

ProductModelOutside Dia.Max. SpeedFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentHub Dia.Hub LengthPrice
TB WOODS 9SC35 Shaft Coupling Cast Iron 1.68 Inch Width | AG3DWG 32ZT35 9SC356.35"3750 RPM1.031"91.688"0.109"3 5/8"0.062"€180.69
TB WOODS 9SC44 Shaft Coupling Cast Iron 2.063 Inch Width | AG3DWH 32ZT36 9SC446.35"3750 RPM1.031"92.062"0.109"3 5/8"0.438"€214.53
TB WOODS 9SC50 Shaft Coupling Cast Iron 3750 Max Rpm | AG3DWJ 32ZT37 9SC506.35"3750 RPM1.031"92 3/8"0.109"3 5/8"3/4"€264.15
TB WOODS 9SC5011 Shaft Coupling Cast Iron 6.35 Inch Outside Diameter | AG3DWK 32ZT38 9SC50116.35"3750 RPM1.031"92 3/8"0.109"5 1/4"3/4"€300.21
TB WOODS 9SC7011 Shaft Coupling Cast Iron 3.375 Inch Width | AG3DWL 32ZT39 9SC70116.35"3750 RPM1.031"93 3/8"0.109"5 1/4"1 3/4"€326.06
TB WOODS 5SC35 Shaft Coupling Sintered Steel 7600 Max Rpm | AG3EKP 32ZT23 5SC353 1/4"7600 RPM0.594"51.688"0.056"2"0.797"€66.95
TB WOODS 6SC35 Shaft Coupling 4 Inch Diameter Type-sc Spacer | AG3EKQ 32ZT24 6SC354"6000 RPM0.719"61 5/8"0.07"2 1/2"0.594"€82.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 7SC50 Sure-Flex Type SC Spacer Flange, High Strength Cast Iron, 7 Size
€154.91 /unit