Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBH-SS7118 Quick Release Pin, Ring Handle, Stainless Steel, 5/16 Inch Shank Dia, 1 Inch Shank Length | CQ4CQJ

GRAINGER LBH-SS7118 Pin, 5/16 In Pin Dia., 1 In Shank Lg.

Item: CQ4CQJ Model: LBH-SS7118Cross Ref: 410F79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleRing Handle
Pin Dia.5/16"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length1"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.38"
Handle Diameter0.5"
Handle Height0.56"
Handle Length0.92"
Handle Width0.59"
Shank Diameter3/16"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBH-SS7118 Pin, 5/16 In Pin Dia., 1 In Shank Lg.
€24.60 /unit