Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS 7J Sure-Flex Sleeve, EPDM, 7 Size, 940 lbs.-in. Torque, 5250 rpm | AG3EDA

TB WOODS 7J Coupling Sleeve Insert, EPDM, Max. RPM 5250, O.D. 4-11/32 In, Size 7

Item: AG3EDA Model: 7JCross Ref: 32ZP58
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSure-Flex Sleeve
Body Style7JE
Coupling Size7
Hp Rating @ 100 Rpm1 1/2 hp
Hp Rating @ 1200 Rpm17 9/10 hp
Hp Rating @ 1800 Rpm27 hp
Hp Rating @ 3600 Rpm54 hp
MaterialEPDM
Max. Angular Gap Misalignment0.081"
Max. Angular Misalignment
Max. Parallel Misalignment0.02"
Max. Speed5250 RPM
Operating Temp.-30°F to +275°F
Outside Dia.4.344"
Rated Torque940 lbs.-in.
Weight0.62 lbs.
Width2.19"
Angular Misalignment
ApplicationBlowers, Compressors, Conveyors, Mixers, Motors, Pumps
Features4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration
For Misalignment TypeAngular, Parallel
Horsepower @ 100 Rpm1.5 hp
Horsepower @ Rpm27 hp @1, 800 RPM, 54 hp @3, 600 RPM
Insert ConstructionOne Piece Solid
Insert MaterialEPDM
Insert Width2 3/16"
Maximum Operating Temperature275°F
Maximum Speed5250 RPM
Minimum Operating Temperature-30°F
Outside Diameter4 11/32"
Parallel Misalignment0.02"
Resistance PropertiesChemical Resistant, Oil Resistant
System Of MeasurementImperial
Torsional Stiffness2769 in.-lbs./rad

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.1
Ship length (cm)13.46
Ship width (cm)13.21
HS code8483608000

Product Variants

ProductModelCoupling SizeOutside Dia.Max. SpeedRated TorqueHp Rating @ 100 RpmMax. Angular Gap MisalignmentOperating Temp.Hp Rating @ 1200 RpmPrice
TB WOODS 3JNS Sure-Flex Sleeve, Neoprene, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3DVX 3JNS31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"0°F to +200°F1 49/100 hp€17.21
TB WOODS 4JNS Sure-Flex Sleeve, Neoprene, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3DVY 4JNS42.312"7600 RPM156 lbs.-in.1/4 hp0.043"0°F to +200°F2 97/100 hp€21.04
TB WOODS 5JNS Sure-Flex Sleeve, Neoprene, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3DVZ 5JNS52.938"7600 RPM312 lbs.-in.1/2 hp0.056"0°F to +200°F5 47/50 hp€30.04
TB WOODS 6JNS Sure-Flex Sleeve, Neoprene, 6 Size, 585 lbs.-in. Torque, 6000 rpm | AG3DWA 6JNS63 3/4"6000 RPM585 lbs.-in.93/100 hp0.07"0°F to +200°F11 7/50 hp€52.55
TB WOODS 3J Sure-Flex Sleeve, EPDM, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3ECW 3J31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"-30°F to +275°F1 49/100 hp€10.03
TB WOODS 4J Sure-Flex Sleeve, EPDM, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3ECX 4J42.312"7600 RPM156 lbs.-in.1/4 hp0.043"-30°F to +275°F2 97/100 hp€14.33
TB WOODS 5J Sure-Flex Sleeve, EPDM, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3ECY 5J52.938"7600 RPM312 lbs.-in.1/2 hp0.056"-30°F to +275°F5 47/50 hp€28.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 7J Coupling Sleeve Insert, EPDM, Max. RPM 5250, O.D. 4-11/32 In, Size 7
€56.96 /unit