TB WOODS 6S34 Flange, 3/4 Inch Bore Size, Cast Iron | AK3ZLD

TB WOODS 6S34 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 6 Size, 0.75 inch Bore Dia.

Item: AK3ZLD Model: 6S34
Limited Availability
€43.39 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Dia.3/4"
Bore Size1 mm
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Coupling Size6
Flange Length0.781"
HubShaft Hub
Hub Dia.2 1/2"
Hub Flange Type CodeS
Hub Length0.531"
Keyseat Size (in.)3/16" x 3/32"
Length Through Bore1 5/8"
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment0.07"
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Outside Dia.4"
Set Screw Distance0.312"
Set Screw Thread Size5/16"-18
Set Screw Thread TypeCoarse
Setscrew Length1/4"
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement13 lbs.-in.
Sf Hub Length0.531"
Size6
Torque1028 N-m
Weight1.9 lbs.

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)6.35
Ship length (cm)10.16

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62 9S2High Strength Cast Iron6.35"3750 RPM2"1.031"92.406"0.109"€153.04
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 6S34 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 6 Size, 0.75 inch Bore Dia.
€43.39 /unit