TB WOODS 5V807 Sheave, 8 Inch Outer Dia., 7 Grooves, Cast Iron | BA3VBF

TB WOODS 5V807 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 8 inch Datum Dia., 8 inch Pitch Dia.

Item: BA3VBF Model: 5V807
In Stock

Get it by Tuesday, Jun 10

€486.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Type5V
Bore TypeQuick Disconnect Bushing
BushingE
Datum Dia.8"
Dimension E1.09"
Dimension L2.63"
Dimension M1.41"
Face Width5.13"
Hub Location2"
Inside Dia.6.13"
MaterialCast Iron
Max. Rpm3130 RPM
No. Of Grooves7
Outside Dia.8"
Overall Length5 1/8"
Pitch Dia.8"
Product TypeNarrow
Weight25 lbs.

Shipping Info:

Ship weight (kg) 11.43
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)13.03

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5V807 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 8 inch Datum Dia., 8 inch Pitch Dia.
€486.96 /unit