TB WOODS 5S24MM Flange, 24 mm Bore Size, Carbon Steel | AM3MPF

TB WOODS 5S24MM Sure-Flex Type S BTS Flange, Sintered Carbon Steel, 5 Size, 24mm Bore Dia.

Item: AM3MPF Model: 5S24MM
Limited Availability
€35.89 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Dia.24 mm
Bore Size24 mm
Bore Tolerance+0.02 mm to +0.041 mm
Bore TypeFinished With Keyway
Coupling Size5
Flange Length15 mm
Hp Rating @ 100 Rpm1/2 hp
HubShaft Hub
Hub Dia.48 mm
Hub Length12 mm
Keyseat Size (in.)8 mm x 3.3 mm
Length Through Bore34 mm
MaterialSintered Carbon Steel
Max. Angular Gap Misalignment1.42"
Max. Angular Misalignment
Max. Parallel Misalignment0.38 mm
Max. Speed7600 RPM
Outside Dia.83 mm
Set Screw Distance8 mm
Set Screw SizeM8 x 1.25
SetscrewM8 x 1.25
Setscrew Length8 mm
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement18 mm
Sf Hub Length12 mm
Size5"
Torque1028 N-m
TypeSure-Flex Type S Bts Flange
Weight1.4 lbs.

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)4.78
Ship length (cm)8.26

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62 9S2High Strength Cast Iron6.35"3750 RPM2"1.031"92.406"0.109"€153.04
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5S24MM Sure-Flex Type S BTS Flange, Sintered Carbon Steel, 5 Size, 24mm Bore Dia.
€35.89 /unit